Nacogdoches |
575 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Allied Tube and Conduit |
Catalog Number |
241DC |
SK75RK0N |
Manufacturer Number |
241-DC |
N/A |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
-
|
UPC/EAN/GTIN |
00781747092410 |
50842136100255 |
Weight per package |
0.0916 (lbs/each) |
0.127 (lbs/each) |
Description |
241DC 3/4" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1.88 In Length, 1.19 In Diameter, 0.0916 LB/Ea
|
SK75RK0N 3/4" STL Emt Set/Screw Coupling
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.74 (Each) |
$0.47 (Each) |
Carton/Reel |
$18.53 (25 Each) |
$0.47 (1 Each) |
Standard Packaging/Reel |
$185.30 (250 Each) |
$11.85 (25 Each) |
|
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
1.19 in |
- |
Length |
1.88 in |
- |
|
Description |
3/4" DIECAST EMT SET/SCREW COUPLING |
3/4" STL EMT SET/SCREW COUPLING |
extra long description |
BPT 241-DC 3/4 SET SCREW CPLG. ZINC |
- |
Features |
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT Set Screw Coupling, 0.75 in Trade Size, Zinc Die Cast Material, 1.88 in Length, 1.19 in Diameter, 0.0916 lb/EA |
- |
Product Type |
Emt Set Screw Coupling |
- |
Short Description |
EMT Set Screw Coupling, 0.75 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth |
- |
Special Features |
Concrete-Tight |
- |
|
Connector Type |
SET SCREW |
- |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
- |
includes |
Set Screw |
- |
media |
Yes |
- |
package quantity |
25 CT;250 PK |
- |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport |
Allied Tube and Conduit |
Manufacturers Part Number |
241-DC |
- |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
- |
|
|
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
- |
standard |
UL |