Nacogdoches |
405 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Raco |
Catalog Number |
242DC |
2024 |
Manufacturer Number |
242-DC |
2024 |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747092427 |
00050169020241 |
Weight per package |
0.128 (lbs/each) |
0.191 (lbs/each) |
Description |
242DC 1" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 1.44 In Diameter, 0.128 LB/Ea
|
2024 1" Emt Set Screw CPLG
Emt Set Screw Couplings Steel, 1/2 In. Trade Size 25PK
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.19 (Each) |
$32.50 (Each) |
Carton/Reel |
$29.76 (25 Each) |
$32.50 (1 Each) |
Standard Packaging/Reel |
$297.62 (250 Each) |
$32.50 (1 Each) |
|
Material |
Zinc Die Cast |
Steel |
|
Color |
- |
Silver |
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
1.44 in |
- |
Length |
2.06 in |
2.205 |
|
Description |
1" DIECAST EMT SET/SCREW COUPLING |
1" EMT SET SCREW CPLG |
extra long description |
BPT 242-DC 1 SET SCREW CPLG. ZINC |
RACO 2024 EMT SET SCREW COUPLING 1 |
Features |
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT Set Screw Coupling, 1 in Trade Size, Zinc Die Cast Material, 2.06 in Length, 1.44 in Diameter, 0.128 lb/EA |
EMT Set Screw Couplings Steel, 1/2 In. Trade Size 25PK |
Product Type |
Emt Set Screw Coupling |
Commercial Fittings |
Short Description |
EMT Set Screw Coupling, 1 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth |
- |
Special Features |
Concrete-Tight |
zinc electro plated, provides a concrete tight connection when taped, tri-head screws |
|
Conduit Type |
- |
EMT |
Connector Type |
SET SCREW |
- |
fitting type |
- |
Couplings |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
- |
includes |
Set Screw |
- |
installation type |
- |
Set screw |
media |
Yes |
- |
package quantity |
25 CT;250 PK |
- |
pallet quantity |
- |
4800 |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport |
RACO |
Manufacturers Part Number |
242-DC |
2024 |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
Set screw coupling, EMT |
|
|
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
Electrical |
standard |
UL |
UL 514B |