Item Comparison: 242DC, TK123

Item

242DC - 1" Diecast Emt Set/Screw Coupling - Bridgeport

242DC
1" Diecast Emt Set/Screw Coupling

$1.1905 Each

$297.62 (250 Each)

QTY:
Each
Add
TK123 - 1" Emt Set Screw Coupling - Cond Fitting

TK123
1" Emt Set Screw Coupling

$0.00 Each

$0.00 (25 Each)

Call nearest store for Item Price
Nacogdoches 430 0
All Stores 25,468 360
Vendor Bridgeport Cond Fitting
Catalog Number 242DC TK123
Manufacturer Number 242-DC TK-123
Category Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Emt Couplings - Steel Set Screw Emt Couplings
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121700 - Electrical hardware and supplies
UPC/EAN/GTIN 00781747092427 00785991440942
Weight per package 0.128 (lbs/each) 0
Description 242DC 1" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 1.44 In Diameter, 0.128 LB/Ea
TK123 1" Emt Set Screw Coupling
Steel Set Screw Coupling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.19 (Each) $0.00 (Each)
Carton/Reel $29.76 (25 Each) $0.00 (25 Each)
Standard Packaging/Reel $297.62 (250 Each) $0.00 (25 Each)
Material Zinc Die Cast ZINC PLATED STEEL
Finish Ball Burnished;Mirror Smooth -
Diameter 1.44 in 2-1/4 INCH
Length 2.06 in 1-9/32 INCH
Commodity Description - Conduit Accy - EMT Fittings
Description 1" DIECAST EMT SET/SCREW COUPLING -
extra long description BPT 242-DC 1 SET SCREW CPLG. ZINC SET SCREW INSTALLATION; ZINC PLATED STEEL; TRADE SIZE 1 INCH; DIAMETER 2-1/4 INCH; LENGTH 1-9/32 INCH; CONCRETE TIGHT; APPROVAL UL; STANDARD PACKAGE 100 PER CARTON; USED ON EMT CONDUIT; STEEL CITY[R] BRAND
Features Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. -
Long Description EMT Set Screw Coupling, 1 in Trade Size, Zinc Die Cast Material, 2.06 in Length, 1.44 in Diameter, 0.128 lb/EA STEEL SET SCREW COUPLING
Product Type Emt Set Screw Coupling Emt Conduit Set Screw Coupling
Short Description EMT Set Screw Coupling, 1 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth -
Special Features Concrete-Tight -
Connector Type SET SCREW -
for use with Aluminum or Steel Electrical Metallic Tubing -
includes Set Screw -
media Yes -
package quantity 25 CT;250 PK -
Standards Met UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B -
Made in USA yes -
Brand Bridgeport COND FITTING
Manufacturers Part Number 242-DC TK-123
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING -
Trade Size 1 1 INCH
Status - Inactive
Standard Package - 100 PER CARTON
Weight 0.128 lb/EA -
Application Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. -
Approval - UL mA
Installation - SET SCREW
standard UL -
Used On - EMT CONDUIT
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat