Nacogdoches |
163 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Southwire |
Catalog Number |
243DC |
MES763 |
Manufacturer Number |
243-DC |
MES-763 |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747092434 |
00784297200236 |
Weight per package |
0.275 (lbs/each) |
1 (lbs/each) |
Description |
243DC 1-1/4" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 1.25 In Trade Size, Zinc Die Cast Material, 2.5 In Length, 1.88 In Diameter, 0.275 LB/Ea
|
MES763 1-1/4" Steel Set Screw Emt Coupling
Emt Set Screw Coupling, Trade Size: 1-1/4 In, Flexibility: Rigid, Steel, Connection: Set Screw, Shelf Quantity: 5, Master Quantity: 25, C/Us Ul Listed For Emt, Imc and Rigid Conduit, Meets UL514B, Connects Two Lengths Of Emt Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.38 (Each) |
$0.00 (Each) |
Carton/Reel |
$23.78 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$237.81 (100 Each) |
$0.00 (1 Each) |
|
connection |
- |
Set Screw |
Material |
Zinc Die Cast |
- |
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
1.88 in |
- |
Length |
2.5 in |
- |
|
Description |
1-1/4" DIECAST EMT SET/SCREW COUPLING |
1-1/4" STEEL SET SCREW EMT COUPLING |
extra long description |
BPT 243-DC 1-1/4 SET SCREW CPLG. ZI |
SWC MES-763 1-1/4 EMT SS CPLG STEEL |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
- |
Long Description |
EMT Set Screw Coupling, 1.25 in Trade Size, Zinc Die Cast Material, 2.5 in Length, 1.88 in Diameter, 0.275 lb/EA |
EMT SET SCREW COUPLING, TRADE SIZE: 1-1/4 IN, FLEXIBILITY: RIGID, STEEL, CONNECTION: SET SCREW, SHELF QUANTITY: 5, MASTER QUANTITY: 25, C/US UL LISTED FOR EMT, IMC AND RIGID CONDUIT, MEETS UL514B, CONNECTS TWO LENGTHS OF EMT CONDUIT |
Product Type |
Emt Set Screw Coupling |
1-1/4 Emt SS CPLG Steel |
Short Description |
EMT Set Screw Coupling, 1.25 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth |
- |
Special Features |
Concrete-Tight |
1-1/4 - 4 IN furnished with 4 set screws;Concrete-tight when taped;Steel tubular construction |
|
Connector Type |
SET SCREW |
- |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
- |
includes |
Set Screw |
- |
media |
Yes |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport |
Southwire |
Manufacturers Part Number |
243-DC |
MES-763 |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
EMT Set Screw Coupling |
|
|
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
Connects two lengths of EMT conduit |
standard |
UL |
cULus for EMT conduit only |
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
Call nearest store for Item Price
|