Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Legrand-Pass & Seymour |
Catalog Number |
244DC |
464 |
Manufacturer Number |
244-DC |
464 |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Classification |
Diecast Emt Fittings
|
Miscellaneous Residential Devices
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00781747092441 |
00785007404647 |
Weight per package |
0.292 (lbs/each) |
0.166 (lbs/each) |
Description |
244DC 1-1/2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.88 In Length, 2.08 In Diameter, 0.292 LB/Ea
|
464 Fluor LH Plunger Push Terminal M10
Pedestal Type, Recessed, Contact, Plunger, With Floor Terminal Screw Cover. (For 800 and 1500 Ma T-12 Lamps) White.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.45 (Each) |
$13.54 (Each) |
Carton/Reel |
$34.51 (10 Each) |
$135.40 (10 Each) |
Standard Packaging/Reel |
$345.09 (100 Each) |
$1,354.00 (100 Each) |
|
amperage rating |
- |
660 |
Material |
Zinc Die Cast |
Thermoplastic |
Voltage Rating |
- |
600 |
|
Color |
- |
White |
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
2.08 in |
- |
Length |
2.88 in |
- |
|
Description |
1-1/2" DIECAST EMT SET/SCREW COUPLING |
FLUOR LH PLUNGER PUSH TERMINAL M10 |
extra long description |
BPT 244-DC 1-1/2 SET SCREW CPLG. ZI |
P&S 464 FLUOR LH PLUNGER PUSH TERMI |
Features |
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT Set Screw Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2.88 in Length, 2.08 in Diameter, 0.292 lb/EA |
Pedestal type, recessed, contact, plunger, with floor terminal screw cover. (for 800 and 1500 MA t-12 lamps) White. |
Product Type |
Emt Set Screw Coupling |
Fluor LH Plunger Push Terminal M10 |
Short Description |
EMT Set Screw Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth |
- |
Special Features |
Concrete-Tight |
Mounts in standard wall box, 4 watt, standard lampholder |
|
Base |
- |
Screw |
Connector Type |
SET SCREW |
- |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
- |
includes |
Set Screw |
- |
lamp size |
- |
2.4" |
media |
Yes |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
244-DC |
- |
sub brand |
- |
Pass & Seymour |
|
Category Description |
DIECAST EMT FITTINGS |
Miscellaneous residential devices |
Type |
COUPLING |
Pedestal Lampholder |
|
|
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
Residential/Commercial |
Mounting |
- |
CEILING/WALL |
standard |
UL |
UL Listed |