Nacogdoches |
62 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Wiremold |
Catalog Number |
245DC |
815 |
Manufacturer Number |
245-DC |
815 |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Raceways, Strips, & Powerpoles -
Non-Metallic Raceway & Accy.
|
Classification |
Diecast Emt Fittings
|
Panduit & Wiremold Metallic & Non-Metallic Raceways
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131709 - Electrical wire or cable raceway
|
UPC/EAN/GTIN |
00781747092458 |
00786776099744 |
Weight per package |
0.4233 (lbs/each) |
0.07 (lbs/each) |
Description |
245DC 2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 2 In Trade Size, Zinc Die Cast Material, 3.44 In Length, 2.5 In Diameter, 0.4233 LB/Ea
|
815 NM Tee 800 Ivory
800 Series T Fitting. For Branching Of Raceway Running At Right Angles. Finish - Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.63 (Each) |
$3.16 (Each) |
Carton/Reel |
$46.27 (10 Each) |
$3.16 (1 Each) |
Standard Packaging/Reel |
$277.61 (60 Each) |
$15.79 (5 Each) |
|
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
2.5 in |
- |
Length |
3.44 in |
- |
|
Description |
2" DIECAST EMT SET/SCREW COUPLING |
NM TEE 800 IVORY |
extra long description |
BPT 245-DC 2 SET SCREW CPLG. ZINC |
WM 815 NM TEE 800 IVORY |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
- |
Long Description |
EMT Set Screw Coupling, 2 in Trade Size, Zinc Die Cast Material, 3.44 in Length, 2.5 in Diameter, 0.4233 lb/EA |
800 Series T Fitting. For branching of raceway running at right angles. Finish - Ivory |
Product Type |
Emt Set Screw Coupling |
NM Tee 800 Ivory |
Short Description |
EMT Set Screw Coupling, 2 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth |
- |
Special Features |
Concrete-Tight |
- |
|
Connector Type |
SET SCREW |
- |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
- |
includes |
Set Screw |
- |
media |
Yes |
- |
package quantity |
10 CT;60 PK |
- |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport |
LEGRAND-WIREMOLD |
Manufacturers Part Number |
245-DC |
- |
|
Category Description |
DIECAST EMT FITTINGS |
Panduit & Wiremold Metallic & Non-Metallic Raceways |
Type |
COUPLING |
- |
|
|
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
- |
standard |
UL |