Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Allied Tube and Conduit |
Catalog Number |
249DC |
SK400RK0N |
Manufacturer Number |
249-DC |
N/A |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
-
|
UPC/EAN/GTIN |
00781747092496 |
50842136100330 |
Weight per package |
1.65 (lbs/each) |
2.5 (lbs/each) |
Description |
249DC 4" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 4 In Trade Size, Zinc Die Cast Material, 3.5 In Length, 5.75 In Diameter, 1.65 LB/Ea
|
SK400RK0N 4" STL Emt Set/Screw Coupling
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.29 (Each) |
$5.41 (Each) |
Carton/Reel |
$85.76 (6 Each) |
$5.41 (1 Each) |
Standard Packaging/Reel |
$85.76 (6 Each) |
$21.63 (4 Each) |
|
|
Finish |
Ball Burnished;Mirror Smooth |
- |
|
Diameter |
5.75 in |
- |
Length |
3.5 in |
- |
|
Description |
4" DIECAST EMT SET/SCREW COUPLING |
4" STL EMT SET/SCREW COUPLING |
extra long description |
BPT 249-DC 4" SET SCREW CPLG. ZINC |
- |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
- |
Long Description |
EMT Set Screw Coupling, 4 in Trade Size, Zinc Die Cast Material, 3.5 in Length, 5.75 in Diameter, 1.65 lb/EA |
- |
Product Type |
Emt Set Screw Coupling |
- |
Short Description |
EMT Set Screw Coupling, 4 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth |
- |
Special Features |
Concrete-Tight |
- |
|
Connector Type |
SET SCREW |
- |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
- |
includes |
Set Screw |
- |
media |
Yes |
- |
package quantity |
1 CT;6 Pk |
- |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B;CSA LR39354 |
- |
|
|
Brand |
Bridgeport |
Allied Tube and Conduit |
Manufacturers Part Number |
249-DC |
- |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
- |
|
|
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
- |
standard |
UL |