Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
CPX2X4AL08SWW7M2 |
24CGT4550C |
Manufacturer Number |
CPX 2X4 ALO8 SWW7 M2 |
24CGT4550C |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00193048542844 |
00080083880126 |
Weight per package |
13.5 (lbs/each) |
14.48 (lbs/each) |
Description |
CPX2X4AL08SWW7M2 2X4 Led Flat Panel Kelvin/Lumen Select 35K/4K/5K
The 2 FT. X 4 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This CPX Configuration Offers Adjustable Light Output (Alo) For The Option Of 3800-6200 Lumens and Switchable White (SWW) For Three Color Temperature In One - 35/40/50K CCT. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
|
24CGT4550C 39W 2X4 Led Flat Panel 50K 4432LM Back-Lit
Metalux 2X4 CGT Led Panel 5000K 80CRI 4432 Lumens
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$133.00 (Each) |
$66.42 (Each) |
Carton/Reel |
$133.00 (1 Each) |
$66.42 (1 Each) |
Standard Packaging/Reel |
$266.00 (2 Each) |
$66.42 (1 Each) |
|
connection |
Hardwired |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Dynamic |
- |
Material |
Steel |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120-277 |
- |
Wattage |
51 |
- |
|
Color |
White |
- |
color rendering index (cri) |
80 |
- |
color temperature |
3500 ,4000 ,5000 ,Variable |
- |
Finish |
Semi-Gloss |
- |
Lens Color |
WHITE |
- |
Style |
Traditional |
- |
|
Height |
1.7 |
- |
Length |
47.8 |
- |
Size |
47.875x23.875x1.68 |
- |
Width |
23.8 |
- |
|
Construction |
New Construction,Remodel |
- |
Description |
2X4 LED FLAT PANEL KELVIN/LUMEN SELECT 35K/4K/5K |
39W 2X4 LED FLAT PANEL 50K 4432LM BACK-LIT |
extra long description |
LITH CPX 2X4 ALO8 SWW7 M2 LED Flat |
CLS 24CGT4550C CGT 4500 LUMEN 5000K |
Features |
Contractor Select |
- |
Long Description |
The 2 ft. x 4 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This CPX configuration offers Adjustable Light Output (ALO) for the option of 3800-6200 lumens and Switchable White (SWW) for three color temperature in one - 35/40/50K CCT. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects. |
Metalux 2x4 CGT LED Panel 5000K 80CRI 4432 Lumens |
Product Type |
Led Flat Panel, 2FT X 4FT, Switchable Lu |
CGT 4500 Lumen 5000K 2X4 Unv |
Special Features |
- |
1x4, 2x2, and 2x4 sizes available |
|
average life |
60 |
- |
dimensions |
47.875 x 23.875 x 1.68 |
- |
Fixture Type |
Flat Panel |
- |
Hardware |
Yes |
- |
lumens |
4000 ,5000 ,6000 ,Switchable |
- |
media |
Yes |
- |
Power Source |
Hardwired |
- |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
METALUX |
Manufacturers Part Number |
CPX 2X4 ALO8 SWW7 M2 |
24CGT4550C |
sub brand |
- |
CGT LED Panel Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Flat Panel |
RECESSED |
|
|
Application |
Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
Recessed,Surface,Suspended |
- |
standard |
CSADLC Premium,DLC Standard |
UL/cUL Listed - Wet Location;Energy Star Certified |