Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Columbia Lighting |
Catalog Number |
24FP4740C |
CFP245540 |
Manufacturer Number |
24FP4740C |
CFP24-5540 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
39111534 - Lensed troffer
|
UPC/EAN/GTIN |
00080083833665 |
00078531132460 |
Weight per package |
25.79 (lbs/each) |
15.3 (lbs/each) |
Description |
24FP4740C 40W 2X4 Led Flat Panel 40K
Led Panel, 120/277 V Ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 H Average Life, Dimmable, 4858 LM Brightness (Lumens), 23-3/4 In Length, 2 In Width, 47-3/4 In Height, 18.5 LB
|
CFP245540 2X4 Led Flat Panel 40K 5608LM Dim
00078531132460|0078531|078531132460|07853113246|13246|CFP24 5540|CFP245540|CFP24-5540|Led Flat Panel 2X4 5608 LM 4000 K Dim|Colsan CFP24 5540|Colsan CFP245540|Colsan CFP24-5540|Colsen CFP24 5540|Colsen CFP245540|Colsen CFP24-5540|Colsin CFP24 5540|Colsin CFP245540|Colsin CFP24-5540|Colson CFP24 5540|Colson CFP245540|Colson CFP24-5540|Columbia Lighting CFP24 5540|Columbia Lighting CFP245540|Columbia Lighting CFP24-5540|Kolsen CFP24 5540|Kolsen CFP245540|Kolsen CFP24-5540|Kolson CFP24 5540|Kolson CFP245540|K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$76.90 (Each) |
$99.19 (Each) |
Carton/Reel |
$76.90 (1 Each) |
$99.19 (1 Each) |
Standard Packaging/Reel |
$76.90 (1 Each) |
$99.19 (1 Each) |
|
Ballast Type |
- |
0-10V dimming |
Current Rating |
0.36 A @ 120 V;0.15 A @ 277 V |
- |
Lamp Type |
- |
integrated LED |
Material |
Steel (Back Plate);Aluminum (Bezel) |
Aluminum |
Voltage Rating |
120/277 V ac |
120 to 277 |
|
Color |
- |
Not Applicable |
Color Rendering Index |
80 |
- |
color temperature |
4000 K |
- |
Style |
- |
Edge-lit Flat Panel |
|
Height |
47-3/4 in;1212 mm |
- |
Length |
23-3/4 in;602 mm |
- |
Width |
2 in;51 mm |
- |
|
Description |
40W 2X4 LED FLAT PANEL 40K |
2X4 LED FLAT PANEL 40K 5608LM DIM |
extra long description |
CLS 24FP4740C 2X4 FPANEL 4700L, 40K |
COL CFP24-5540 EDGE LIT FLAT PANEL |
Features |
FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i |
- |
Long Description |
LED Panel, 120/277 V ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 h Average Life, Dimmable, 4858 lm Brightness (Lumens), 23-3/4 in Length, 2 in Width, 47-3/4 in Height, 18.5 lb |
00078531132460|0078531|078531132460|07853113246|13246|CFP24 5540|CFP245540|CFP24-5540|LED FLAT PANEL 2X4 5608 LM 4000 K DIM|Colsan CFP24 5540|Colsan CFP245540|Colsan CFP24-5540|Colsen CFP24 5540|Colsen CFP245540|Colsen CFP24-5540|Colsin CFP24 5540|Colsin CFP245540|Colsin CFP24-5540|Colson CFP24 5540|Colson CFP245540|Colson CFP24-5540|COLUMBIA LIGHTING CFP24 5540|COLUMBIA LIGHTING CFP245540|COLUMBIA LIGHTING CFP24-5540|Kolsen CFP24 5540|Kolsen CFP245540|Kolsen CFP24-5540|Kolson CFP24 5540|Kolson CFP245540|K |
Product Type |
2X4 Fpanel 4700L, 40K, 0-10V TLND |
Edge Lit Flat Panel 2X4 5608LM 4000K |
Short Description |
LED Panel, 120/277 VAC, 40.3 W |
- |
Special Features |
Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare;Superior Optics Ensure Long Life Smooth Corner to Corner Illumination |
- |
|
average life |
>60000 h |
- |
Brightness (Lumens) |
4858 lm |
- |
dimensions |
- |
CN |
dimmable |
Yes |
- |
includes |
Wire;Wire Nut |
- |
package quantity |
17 PL |
- |
Reflector Type |
- |
White Housing |
Standards Met |
ECCN:EAR99NLR;cULus Listed;DLC Standard and DLC Premium |
- |
Total Wattage |
40.3 W |
- |
|
Brand |
METALUX COMMERCIAL |
Hubbell Lighting, Inc. |
Manufacturers Part Number |
24FP4740C |
CFP24-5540 |
sub brand |
Fpanel LED Panel Series |
PROP65: Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RECESSED |
Recessed Architectural |
|
aperture size |
- |
White Housing |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Lighting;Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas |
Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail |
Mounting |
- |
Recessed |
standard |
UL/cUL Listed - Damp Location |
UL 1598 Damp Location, cULus Listed, IC rated |