Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Rab Lighting Inc |
Catalog Number |
24FP4740C |
EZPAN2X440ND10 |
Manufacturer Number |
24FP4740C |
EZPAN2X4-40N/D10 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083833665 |
00019813491608 |
Weight per package |
25.79 (lbs/each) |
14.4623 (lbs/each) |
Description |
24FP4740C 40W 2X4 Led Flat Panel 40K
Led Panel, 120/277 V Ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 H Average Life, Dimmable, 4858 LM Brightness (Lumens), 23-3/4 In Length, 2 In Width, 47-3/4 In Height, 18.5 LB
|
EZPAN2X440ND10 40W 2X4 Led FLT PNL 40K Edge Lit
Panels & Troffers 4736 Lumens Ezpan 2X4 40W 4000K 0-10V Dimming
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$76.90 (Each) |
$142.67 (Each) |
Carton/Reel |
$76.90 (1 Each) |
$142.67 (1 Each) |
Standard Packaging/Reel |
$76.90 (1 Each) |
$142.67 (1 Each) |
|
Current Rating |
0.36 A @ 120 V;0.15 A @ 277 V |
- |
Material |
Steel (Back Plate);Aluminum (Bezel) |
- |
Voltage Rating |
120/277 V ac |
120/277 |
Wattage |
- |
40 |
|
Color Rendering Index |
80 |
- |
color temperature |
4000 K |
- |
|
Height |
47-3/4 in;1212 mm |
- |
Length |
23-3/4 in;602 mm |
- |
Width |
2 in;51 mm |
- |
|
Description |
40W 2X4 LED FLAT PANEL 40K |
40W 2X4 LED FLT PNL 40K EDGE LIT |
extra long description |
CLS 24FP4740C 2X4 FPANEL 4700L, 40K |
RAB EZPAN2X4-40N/D10 EZ PAN2X4 40W |
Features |
FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i |
- |
Long Description |
LED Panel, 120/277 V ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 h Average Life, Dimmable, 4858 lm Brightness (Lumens), 23-3/4 in Length, 2 in Width, 47-3/4 in Height, 18.5 lb |
Panels & Troffers 4736 Lumens Ezpan 2X4 40W 4000K 0-10V Dimming |
Product Type |
2X4 Fpanel 4700L, 40K, 0-10V TLND |
Ez PAN2X4 40W 4K Rcessed Dim WH |
Short Description |
LED Panel, 120/277 VAC, 40.3 W |
- |
Special Features |
Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare;Superior Optics Ensure Long Life Smooth Corner to Corner Illumination |
Dimmable |
|
average life |
>60000 h |
- |
Brightness (Lumens) |
4858 lm |
- |
dimmable |
Yes |
- |
includes |
Wire;Wire Nut |
- |
lumens |
- |
4465 |
package quantity |
17 PL |
- |
Standards Met |
ECCN:EAR99NLR;cULus Listed;DLC Standard and DLC Premium |
- |
Total Wattage |
40.3 W |
- |
|
Brand |
METALUX COMMERCIAL |
RAB Lighting Inc |
Manufacturers Part Number |
24FP4740C |
EZPAN2X4-40N/D10 |
sub brand |
Fpanel LED Panel Series |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RECESSED |
Troffer |
|
|
Application |
Lighting;Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas |
Indoor |
Mounting |
- |
Recessed Ceiling |
standard |
UL/cUL Listed - Damp Location |