Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Keystone |
Catalog Number |
24FP4740C |
PLED5024840VDIMC |
Manufacturer Number |
24FP4740C |
KT-PLED50-24-840-VDIM /G2-CP |
Category |
Enhanced Commodity Codes -
Lighting
|
Led General Purpose Lighting -
Led Surface General Purpose Li
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00080083833665 |
00843654111377 |
Weight per package |
25.79 (lbs/each) |
13.67 (lbs/each) |
Description |
24FP4740C 40W 2X4 Led Flat Panel 40K
Led Panel, 120/277 V Ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 H Average Life, Dimmable, 4858 LM Brightness (Lumens), 23-3/4 In Length, 2 In Width, 47-3/4 In Height, 18.5 LB
|
PLED5024840VDIMC 50W 2X4 Led FLT PNL 40K
Led Flat Panel, 120 to 277 V, 50 W, 4000 K, >81.6, 60000 H Average Life, Led Lamp, Dimmable, 5200 LM Brightness (Lumens), Surface or Suspension Mount, 23.74 In Length, 1.74 In Width, 47.76 In Height, 13.67 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$76.90 (Each) |
$0.00 (Each) |
Carton/Reel |
$76.90 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$76.90 (1 Each) |
$0.00 (2 Each) |
|
Ballast Type |
- |
N/A |
Current Rating |
0.36 A @ 120 V;0.15 A @ 277 V |
- |
Lamp Type |
- |
LED |
Material |
Steel (Back Plate);Aluminum (Bezel) |
- |
Number of Lamps |
- |
N/A |
Voltage Rating |
120/277 V ac |
120 to 277 v |
Wattage |
- |
50 |
|
Base Type |
- |
N/A |
Color Rendering Index |
80 |
>81.6 |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
4000 K |
4000 K |
housing color |
- |
N/A |
|
Height |
47-3/4 in;1212 mm |
47.76 in |
Length |
23-3/4 in;602 mm |
23.74 in |
Width |
2 in;51 mm |
1.74 in |
|
Construction |
- |
N/A |
Description |
40W 2X4 LED FLAT PANEL 40K |
50W 2X4 LED FLT PNL 40K |
extra long description |
CLS 24FP4740C 2X4 FPANEL 4700L, 40K |
Key KT-PLED50-24-840-VDIM /G2-CP 2x |
Features |
FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i |
Keystone’s Panel Edge fixtures provide an architectural grade, energy-saving, solution for outdated fluorescent troffers as well as new installations. LED panel light fixtures fit seamlessly within T-grid ceilings. Alternatively, the optional suspended mounting system can be utilized for maximum flexibility in fixture placement. If emergency lighting is required, Keystone’s Smart Safe LED emergency backup can be used with these LED panel light fixtures.Powered by a dedicated Keystone driver and built with |
Long Description |
LED Panel, 120/277 V ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 h Average Life, Dimmable, 4858 lm Brightness (Lumens), 23-3/4 in Length, 2 in Width, 47-3/4 in Height, 18.5 lb |
LED Flat Panel, 120 to 277 V, 50 W, 4000 K, >81.6, 60000 h Average Life, LED Lamp, Dimmable, 5200 lm Brightness (Lumens), Surface or Suspension Mount, 23.74 in Length, 1.74 in Width, 47.76 in Height, 13.67 lb |
Product Type |
2X4 Fpanel 4700L, 40K, 0-10V TLND |
LED Flat Panel |
Short Description |
LED Panel, 120/277 VAC, 40.3 W |
LED Flat Panel, 120 to 277 V, 50 W, 5000K |
Special Features |
Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare;Superior Optics Ensure Long Life Smooth Corner to Corner Illumination |
Low Profile Architectural Grade Design;Low Optical Flicker |
|
average life |
>60000 h |
60000 h |
beam angle |
- |
N/A |
Brightness (Lumens) |
4858 lm |
5200 lm |
Circuit Type |
- |
N/A |
dimmable |
Yes |
Yes |
includes |
Wire;Wire Nut |
- |
Input Voltage |
- |
120-277V |
ip rating |
- |
N/A |
lumens |
- |
5200 |
Mounting Type |
- |
Surface or Suspension Mount |
Nominal Length |
- |
N/A |
Nominal Size |
- |
2x4 |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
17 PL |
1 ct |
Sensor Type |
- |
N/A |
Standards Met |
ECCN:EAR99NLR;cULus Listed;DLC Standard and DLC Premium |
DLC Listed;cULus Listed |
Total Wattage |
40.3 W |
50 W |
Wire Type |
- |
N/A |
|
Brand |
METALUX COMMERCIAL |
Keystone Technologies |
Manufacturers Part Number |
24FP4740C |
KT-PLED50-24-840-VDIM |
sub brand |
Fpanel LED Panel Series |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RECESSED |
- |
|
|
Application |
Lighting;Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas |
- |
Energy Star |
- |
Y |
standard |
UL/cUL Listed - Damp Location |
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
Call nearest store for Item Price
|