Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Lithonia Lighting |
Catalog Number |
24FP4750C |
EPANL2440L50K |
Manufacturer Number |
24FP4750C |
EPANL 24 40L 50K |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083833689 |
00191723812312 |
Weight per package |
25.79 (lbs/each) |
22.4 (lbs/each) |
Description |
24FP4750C 40W 2X4 Led Flat Panel 50K
General Led Panel, 120/277 V Ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, White, Aluminum, 5005 LM Brightness (Lumens), 80, 5000 K, Led Lamp, >60000 H Average Life, 47-3/4 In Length, 1-3/4 In Width, 23-3/4 In Height, -20 °C Operating Temperature, 5 Yr Warranty, 18.5 LB
|
EPANL2440L50K 39W 2X4 Led FLT PNL 50K
00191723812312|0191723|191723812312|19172381231|81231|Epanl 24 40L 50K|EPANL2440L50K|Epanl-24-40L-50K|Flat Panel|Acuity Brands Epanl 24 40L 50K|Acuity Brands EPANL2440L50K|Acuity Brands Epanl-24-40L-50K|Lithonia Epanl 24 40L 50K|Lithonia EPANL2440L50K|Lithonia Epanl-24-40L-50K|Lithonia Lighting Epanl 24 40L 50K|Lithonia Lighting EPANL2440L50K|Lithonia Lighting Epanl-24-40L-50K|Lithonialighting Epanl 24 40L 50K|Lithonialighting EPANL2440L50K|Lithonialighting Epanl-24-40L-50K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$76.90 (Each) |
$133.22 (Each) |
Carton/Reel |
$76.90 (1 Each) |
$133.22 (1 Each) |
Standard Packaging/Reel |
$76.90 (1 Each) |
$133.22 (1 Each) |
|
Current Rating |
0.36 A @ 120 V;0.15 A @ 277 V |
- |
Lamp Type |
- |
LED - Static |
Material |
Aluminum |
- |
Voltage Rating |
120/277 V ac |
- |
Wattage |
40.3 W |
39 |
|
Color |
White |
White |
Color Rendering Index |
80 |
- |
color temperature |
5000 k |
- |
|
Height |
23-3/4 in;602 mm |
- |
Length |
47-3/4 in;1212 mm |
- |
Width |
1-3/4 in;45 mm |
- |
|
Description |
40W 2X4 LED FLAT PANEL 50K |
39W 2X4 LED FLT PNL 50K |
extra long description |
CLS 24FP4750C 2X4 FPANEL 4700L, 50K |
LITH EPANL 24 40L 50K Flat Panel |
Features |
FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i |
- |
Long Description |
General LED Panel, 120/277 V ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, White, Aluminum, 5005 lm Brightness (Lumens), 80, 5000 K, LED Lamp, >60000 h Average Life, 47-3/4 in Length, 1-3/4 in Width, 23-3/4 in Height, -20 °C Operating Temperature, 5 yr Warranty, 18.5 lb |
00191723812312|0191723|191723812312|19172381231|81231|EPANL 24 40L 50K|EPANL2440L50K|EPANL-24-40L-50K|Flat Panel|Acuity Brands EPANL 24 40L 50K|Acuity Brands EPANL2440L50K|Acuity Brands EPANL-24-40L-50K|LITHONIA EPANL 24 40L 50K|LITHONIA EPANL2440L50K|LITHONIA EPANL-24-40L-50K|Lithonia Lighting EPANL 24 40L 50K|Lithonia Lighting EPANL2440L50K|Lithonia Lighting EPANL-24-40L-50K|LithoniaLighting EPANL 24 40L 50K|LithoniaLighting EPANL2440L50K|LithoniaLighting EPANL-24-40L-50K |
Product Type |
2X4 Fpanel 4700L, 50K, 0-10V |
Flat Panel |
Short Description |
General LED Panel, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W |
- |
Special Features |
Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare |
- |
|
average life |
>60000 h |
- |
Brightness (Lumens) |
5005 lm |
- |
Fixture Type |
General LED Panel |
Flat Panel |
lumens |
- |
4,000 |
Minimum Operating Temperature |
-20 °C |
- |
package quantity |
1 ct |
- |
pallet quantity |
- |
26 |
Standards Met |
DLC Listed;UL Recognized;RoHS Compliant |
- |
Warranty |
5 yr |
- |
|
|
Brand |
Eaton Lighting |
Lithonia Lighting |
Manufacturers Part Number |
24FP4750C |
EPANL 24 40L 50K |
sub brand |
Fpanel LED Panel Series |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RECESSED |
Flat Panel |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas |
Education, Healthcare, Hospitality, Offices & Banks, Retail |
Mounting |
- |
Recessed, Surface |
standard |
- |
CSA, DLC Premium, DLC Standard |