Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
24GR4240D |
24GRLD538F1UNVL8 |
Manufacturer Number |
24GR4240D |
24GR-LD5-38-F1-UNV-L835-CD1-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111534 - Lensed troffer
|
39111534 - Lensed troffer
|
UPC/EAN/GTIN |
00080083755370 |
00080083798650 |
Weight per package |
27.1 (lbs/each) |
21 (lbs/each) |
Description |
24GR4240D 2X4 Led Lensed Troffer 40K 4200LM
Lensed Led Troffer, 277 V Ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Phosphate, 4000 K, 80, >60000 H Average Life, Dimmable, 4200 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
|
24GRLD538F1UNVL8 24grld538f1unvl835cd1u
GR Series Led Recessed Troffer, 2 X 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$144.64 (Each) |
$202.93 (Each) |
Carton/Reel |
$144.64 (1 Each) |
$202.93 (1 Each) |
Standard Packaging/Reel |
$144.64 (1 Each) |
$202.93 (1 Each) |
|
amperage rating |
0.108 at 277V |
0.126 at (277V) |
Ballast Type |
N/A |
- |
Current Rating |
0.108 A @ 277 V |
- |
Lamp Type |
LED |
LED |
Material |
Cold Rolled Steel |
Steel |
Number of Lamps |
1 |
1 |
Voltage Rating |
277 V ac |
120-277V |
|
Color Rendering Index |
80 |
- |
color temperature |
4000 K |
- |
Finish |
Iron Phosphate |
- |
Style |
(blank) |
(blank) |
|
Height |
3-1/4 in;83 mm |
- |
Length |
47-15/16 in;1218 mm |
- |
Width |
23-3/4 in;603 mm |
- |
|
Description |
2X4 LED LENSED TROFFER 40K 4200LM |
24GRLD538F1UNVL835CD1U |
extra long description |
CLS 24GR4240D 24 A LENS LED TR 4200 |
CLS 24GR-LD5-38-F1-UNV-L835-CD1-U G |
Features |
GR is a recessed lensed LED troffer series which offers a high quality luminaire dedicated with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency. The GR is compatible with all of today’s popular ceiling systems and is available with a number of shielding options and accessories for application versatility.The GR series features efficiency, quality and performance. The series is an excellent choice for commercial office spaces, schools, hospitals |
- |
Long Description |
Lensed LED Troffer, 277 V ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Phosphate, 4000 K, 80, >60000 h Average Life, Dimmable, 4200 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb |
GR Series LED Recessed Troffer, 2 x 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver |
Product Type |
24 A Lens Led TR 4200 Lum 40K 0-10V Dimm |
GR Led Trof, 2 X 4, 3800 LM, 35K, 0-10V |
Short Description |
Lensed LED Troffer, 277 VAC, 30 W |
- |
Special Features |
Designed with Solid State Lighting and Electronic Driver Technology for Optimal Performance and Energy Efficiency |
Available in 2' x 4', 2' x 2' and 1' x 4' |
|
average life |
>60000 h |
- |
Brightness (Lumens) |
4200 lm |
- |
dimmable |
Yes |
- |
includes |
Solid State Lighting;Electronic Driver |
- |
package quantity |
28 PL |
- |
Standards Met |
ECCN:EAR99NLR;cULus Listed;DLC Standard and DLC Premium |
- |
Total Wattage |
30 W |
- |
|
Brand |
METALUX |
METALUX |
Manufacturers Part Number |
24GR4240D |
24GR-LD5-38-F1-UNV-L835-CD1-U |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Recessed Static |
Recessed Static |
|
|
Application |
Lighting;Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas |
lighting |
Mounting |
Surface Mount |
Recessed |
standard |
UL Recognized;cUL Listed;RoHS Compliant;DLC Qualified |
cULus Listed;25 Degree C Ambient Temperature Rating |