Nacogdoches |
120 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Erico |
Catalog Number |
250 |
250 |
Manufacturer Number |
250 |
250 |
Category |
Unilets) -
Alum
|
Line Construction Material -
Ground Rods & Grounding System
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Exothermic Grounding Products
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121457 - Exothermic connector
|
UPC/EAN/GTIN |
00784564140524 |
00782856001539 |
Weight per package |
0.05 (lbs/each) |
0.59 (lbs/each) |
Description |
250 3/4" Alu SRS5 Cond Body CVR
Rigid Conduit Body Cover, Epoxy Powder Painted, 3/4 In Trade Size, 90 ° Angle, 4.67 In Length, 0.05 LB/Ea
|
250 #250 Shot
Cadweld Welding Material, F20, 250
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.46 (Each) |
$49.17 (Each) |
Carton/Reel |
$122.98 (50 Each) |
$491.70 (10 Each) |
Standard Packaging/Reel |
$122.98 (50 Each) |
$491.70 (10 Each) |
|
|
Color |
Gray |
- |
Finish |
Epoxy Powder Painted |
- |
|
|
Description |
3/4" ALU SRS5 COND BODY CVR |
#250 SHOT |
extra long description |
MIDWEST 250 3/4 COND BODY CVR |
NVENT EFS 250 Cadweld Welding Mater |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
- |
Long Description |
Rigid Conduit Body Cover, Epoxy Powder Painted, 3/4 in Trade Size, 90 ° Angle, 4.67 in Length, 0.05 lb/EA |
Cadweld Welding Material, F20, 250 |
Product Type |
3/4 Cond Body CVR |
Cadweld Welding Material, F20, 250 |
Short Description |
Rigid Conduit Body Cover, 3/4 in, Form 5 Body, Aluminum |
WELDMETAL 250 |
Special Features |
Corrosion Resistant |
WELDING MATERIAL,CADWELD,F20 |
|
angle |
90 ° |
- |
body type |
Conduit |
- |
dimensions |
4.6700 IN X 0.1900 IN X 1.5300 IN |
- |
Enclosure Type |
Nema 4 |
- |
for use with |
Rigid/Imc Conduit |
- |
includes |
Stainless Steel Screw |
- |
package quantity |
50 CT |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
ERICO |
Manufacturers Part Number |
250 |
- |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
EXOTHERMIC GROUNDING PRODUCTS |
Type |
COVER |
GROUNDING |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Grounding and Bonding |
Mounting |
Conduit |
- |
standard |
UL, cUL |
cULus® |