Nacogdoches |
0 |
34 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
465 |
2500W |
Manufacturer Number |
465 |
2500W-BOX |
Category |
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Classification |
Miscellaneous Residential Devices
|
Miscellaneous Residential Devices
|
UNSPSC |
39111803 - Lamp sockets
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00785007404654 |
00032664494703 |
Weight per package |
0.166 (lbs/each) |
0.14 (lbs/each) |
Description |
465 Fluor LH Fixed Type Screw Term 10PK
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For 800 and 1500 Ma T-12 Lamps) White.
|
2500W Lampholder FL DBL Contact Stationary WH
Eaton Lampholder, Non-Shunted, T8/T12, Stationary, Recessed, White, Fluorescent Lamp, Thermoset, 600V, 660W, Push Wiring 494703
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.40 (Each) |
$9.77 (Each) |
Carton/Reel |
$104.00 (10 Each) |
$9.77 (1 Each) |
Standard Packaging/Reel |
$1,040.00 (100 Each) |
$977.17 (100 Each) |
|
amperage rating |
660 |
- |
Material |
Thermoplastic |
- |
Voltage Rating |
600 |
- |
|
|
Description |
FLUOR LH FIXED TYPE SCREW TERM 10PK |
LAMPHOLDER FL DBL CONTACT STATIONARY WH |
extra long description |
P&S 465 FLUOR LH FIXED TYPE SCREW T |
EWD 2500W-BOX Lampholder FL Dbl Con |
Features |
- |
Eaton lampholders |
Long Description |
Pedestal type, recessed, fixed, quick wire terminals (for 800 and 1500 ma t-12 lamps) white. |
Eaton lampholder, Non-Shunted, T8/T12, Stationary, recessed, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 494703 |
Product Type |
Fluor LH Fixed Type Screw Term 10PK |
Lampholder FL DBL Contact Stationary WH |
Special Features |
Mounts in standard wall box, 4 watt, standard lampholder |
Fluorescent Lamp Holdrs |
|
Base |
Screw |
- |
dimensions |
- |
1.6300 IN X 2.5000 IN X 1.5000 IN |
lamp size |
2.4" |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
- |
2500W-BOX |
sub brand |
Pass & Seymour |
Eaton Wiring Devices |
|
Category Description |
Miscellaneous residential devices |
Miscellaneous residential devices |
Type |
Pedestal Lampholder |
Lampholder |
|
Application |
Residential/Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
CEILING/WALL |
- |
standard |
UL Listed |
UL Listed,CSA Certified,RoHS Compliant |