Nacogdoches |
0 |
35 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
2537 |
2506W |
Manufacturer Number |
2537 |
2506W-BOX |
Category |
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Classification |
Miscellaneous Residential Devices
|
Miscellaneous Residential Devices
|
UNSPSC |
39111803 - Lamp sockets
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00785007225372 |
00032664494901 |
Weight per package |
0.071 (lbs/each) |
0.07 (lbs/each) |
Description |
2537 Fluor LH Slimline 1 Pin 660W/600V
Slimline, For Single Pin Lamps, Shallow Base, Slide Plunger, Push In Terminals. White.
|
2506W Lampholder FL Slimline SLD Stationary WH
Eaton Lampholder, Non-Shunted, T8/T12, Stationary, White, Fluorescent, Thermoset, 600V, 660W, Push Wiring 494901
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.81 (Each) |
$5.24 (Each) |
Carton/Reel |
$38.10 (10 Each) |
$524.22 (100 Each) |
Standard Packaging/Reel |
$381.00 (100 Each) |
$524.22 (100 Each) |
|
amperage rating |
660 |
- |
Material |
Thermoplastic |
- |
Voltage Rating |
600 |
- |
|
|
Description |
FLUOR LH SLIMLINE 1 PIN 660W/600V |
LAMPHOLDER FL SLIMLINE SLD STATIONARY WH |
extra long description |
P&S 2537 FLUOR LH SLIMLINE 1 PIN 66 |
EWD 2506W-BOX Lampholder FL Slimlin |
Features |
- |
Eaton lampholders |
Long Description |
Slimline, for single pin lamps, shallow base, slide plunger, push in terminals. White. |
Eaton lampholder, Non-Shunted, T8/T12, Stationary, White, Fluorescent, Thermoset, 600V, 660W, Push wiring 494901 |
Product Type |
Fluor LH Slimline 1 Pin 660W/600V |
Lampholder FL Slimline SLD Stationary WH |
Special Features |
Mounts in standard wall box, 4 watt, standard lampholder |
Fluorescent Lamp Holdrs |
|
Base |
Screw |
- |
dimensions |
- |
1.0000 IN X 1.0000 IN X 2.0000 IN |
lamp size |
2" |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
2537 |
2506W-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Miscellaneous residential devices |
Miscellaneous residential devices |
Type |
Incandescent Lampholder |
Lampholder |
|
Application |
Residential/Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
CEILING/WALL |
- |
standard |
UL Listed |
CSA Certified,UL Listed,RoHS Compliant |