Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Osram Sylvania |
Catalog Number |
250R4010 |
250R4010120V |
Manufacturer Number |
250R40/10-6PK-120 |
250R40/10-120V |
Category |
Incandescent Lamps -
Incandescent Reflector R, BR,
|
Unassigned
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
-
|
UPC/EAN/GTIN |
00043168377713 |
046135146633 |
Weight per package |
0.48 (lbs/each) |
2 (lbs/each) |
Description |
250R4010 *Delisted* 250W 120V R40 Med Red Infrared Heat LMP
R40 Incandescent Lamp, 250 W, 120 V, Red, Glass Material, C-9 Filament, 5000 H Average Life, Medium Skirt Base, Non Dimmable, 5 In Diameter, 7.43 In Length, 0.48 LB
|
250R4010120V 250W 120V BR40 Reflector Med Base Red Heat Lamp
Incandescent Lamp, Reflector; 250 W; 120 V; Shape Designation R40; CC6 Filament; Medium Base; Red; Overall Length 6-7/8 Inch; Life 5000 HR; Standard Package 6
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.24 (Each) |
$0.00 (Each) |
Carton/Reel |
$12.24 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$73.44 (6 Each) |
$0.00 (6 Each) |
|
Material |
Glass |
- |
Voltage Rating |
120.0 |
120 V |
Wattage |
250.0 |
250 W |
|
Base Type |
Medium Skirt |
Medium |
Color |
- |
Red |
Finish |
Red |
- |
|
Diameter |
5 in |
- |
Length |
7.43 in |
- |
Overall Length |
- |
6-7/8 INCH |
|
Additional Information |
Reflector Infrared Industrial-Light |
- |
Commodity Description |
- |
Lamps - Incandescent |
Description |
*DELISTED* 250W 120V R40 MED RED INFRARED HEAT LMP |
250W 120V BR40 REFLECTOR MED BASE RED HEAT LAMP |
extra long description |
GEL 250R40/10-6PK-120 37771 INCAN |
- |
Long Description |
R40 Incandescent Lamp, 250 W, 120 V, Red, Glass Material, C-9 Filament, 5000 h Average Life, Medium Skirt Base, Non Dimmable, 5 in Diameter, 7.43 in Length, 0.48 lb |
INCANDESCENT LAMP, REFLECTOR; 250 W; 120 V; SHAPE DESIGNATION R40; CC6 FILAMENT; MEDIUM BASE; RED; OVERALL LENGTH 6-7/8 INCH; LIFE 5000 HR; STANDARD PACKAGE 6 |
Product Type |
37771 Incandescent Lamps |
Reflector Incandescent Lamp |
Short Description |
R40 Incandescent Lamp, 250W, 120V, Red |
- |
|
average life |
5000 h |
- |
Base |
Medium Screw (E26) |
- |
Filament Type |
C-9 |
CC6 |
Overall Length in inch |
- |
6.875 in |
package quantity |
6 CT;30 PK |
- |
|
Brand |
GE Current |
OSRAM SYLVANIA |
Manufacturers Part Number |
250R40/10 6PK-120 |
250R40/10-120V |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
Type |
- |
REFLECTOR |
|
|
Standard Package |
- |
6 in |
Weight |
0.48 lb |
- |
|
Application |
Industrial;Home;Garage |
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
Call nearest store for Item Price
|