Nacogdoches |
0 |
259 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
13053UN |
2510W |
Manufacturer Number |
13053UN |
2510W-BOX |
Category |
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Classification |
Miscellaneous Residential Devices
|
Miscellaneous Residential Devices
|
UNSPSC |
39111803 - Lamp sockets
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00785007030532 |
00032664495311 |
Weight per package |
0.036 (lbs/each) |
0.04 (lbs/each) |
Description |
13053UN Fluor LH Med Bipin SHRT SLD On (M10)
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V Ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 In Height, 1.25 In Length, 1.375 In (Dia.) Width, 0.75 In Depth, 0.04 LB
|
2510W Lampholder FL Bipin Short Slide/Screw WH
Eaton Lampholder, Non-Shunted, T8/T12, Short, White, Fluorescent Lamp, Thermoset, 600V, 660W, Push Wiring 495311
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.57 (Each) |
$2.99 (Each) |
Carton/Reel |
$25.70 (10 Each) |
$2.99 (1 Each) |
Standard Packaging/Reel |
$257.00 (100 Each) |
$747.55 (250 Each) |
|
Ballast Type |
Fluorescent Ballast |
- |
Lamp Type |
Fluorescent |
- |
Material |
Plastic |
- |
Terminal Type |
Wire Terminal |
- |
Voltage Rating |
600 V ac |
- |
Wattage |
660 W |
- |
|
Base Type |
Slide-On Medium Bi-Pin |
- |
Color |
White |
- |
|
Depth |
0.75 in |
- |
Height |
1.6875 in |
- |
Length |
1.25 in |
- |
Width |
1.375 in (Dia.) |
- |
|
Description |
FLUOR LH MED BIPIN SHRT SLD ON (M10) |
LAMPHOLDER FL BIPIN SHORT SLIDE/SCREW WH |
extra long description |
P&S 13053UN FLUOR LH MED BIPIN SHRT |
EWD 2510W-BOX Lampholder FL BiPin S |
Features |
Slide-on, short, for medium bi-pin lamps with captive nut, 4 quick wire terminals. White. |
Eaton lampholders |
Long Description |
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 in Height, 1.25 in Length, 1.375 in (Dia.) Width, 0.75 in Depth, 0.04 lb |
Eaton lampholder, Non-Shunted, T8/T12, Short, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 495311 |
Product Type |
Fluor LH Med Bipin SHRT SLD On (M10) |
Lampholder FL Bipin Short Slide/Screw WH |
Short Description |
Fluorescent Lampholder, 600 VAC, 660 W, Slide-On Med Bi-Pin, Short |
- |
Special Features |
Slide-On Medium Bi-Pin;4 Terminal with Captive Nut |
Fluorescent Lamp Holdrs |
|
Base |
Slide -On |
- |
dimensions |
- |
2.0000 IN X 0.7500 IN X 1.2500 IN |
lamp size |
Medium |
- |
Mounting Type |
Slide-On |
- |
package quantity |
100 PK;10 CT |
- |
Standards Met |
UL Listed;CSA Certified;ECCN:EAR99 |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
13053-UN |
2510W-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Miscellaneous residential devices |
Miscellaneous residential devices |
Type |
Bi-Pin Lampholder |
Lampholder |
|
|
Application |
Fluorescent Lighting |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Frequency Rating |
60 |
- |
Mounting |
Slide-On |
- |
standard |
UL, CSA |
cULus Listed,UL Listed,NOM,RoHS Compliant |