Nacogdoches |
259 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Taymac |
Catalog Number |
2510WB0X |
LT100S |
Manufacturer Number |
2510W-BOX |
LT100S |
Category |
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Lighting Fixtures -
Lighting Lampholders
|
Classification |
Miscellaneous Residential Devices
|
Incandescent (Except Residential)
|
UNSPSC |
39111803 - Lamp sockets
|
39111817 - Lamp mounting accessory
|
UPC/EAN/GTIN |
00032664495311 |
00092326110303 |
Weight per package |
0.02 (lbs/each) |
6.36 (lbs/each) |
Description |
2510WB0X Lampholder FL Bipin Short Slide/Screw WH
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, T8/T12 Lamp Size, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.67 In Height, 1.25 In Width
|
LT100S WP STD Gry Lampholder
Lampholder, PAR38 Incandescent Lamp, 150 W (Lamp), Die-Cast Metal Material, Gray, Wire Lead Terminal, Wall Mount, 5.56 In Height, 2.6 In Length, 4 In Width, 0.37 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.99 (Each) |
$4.68 (Each) |
Carton/Reel |
$2.99 (1 Each) |
$4.68 (1 Each) |
Standard Packaging/Reel |
$747.55 (250 Each) |
$93.61 (20 Each) |
|
Lamp Type |
T8/T12 Fluorescent |
PAR38 Incandescent |
Material |
Thermoset Plastic |
Die-Cast Metal |
Terminal Type |
Push in Wire |
Wire Lead |
Voltage Rating |
600 V ac |
- |
Wattage |
- |
150 W (Lamp) |
|
Base Type |
Medium Bi-Pin |
- |
Color |
White |
Gray |
|
Height |
1.67 in |
5.56 in |
Length |
- |
2.6 in |
Width |
1.25 in |
4 in |
|
Description |
LAMPHOLDER FL BIPIN SHORT SLIDE/SCREW WH |
WP STD GRY LAMPHOLDER |
extra long description |
EWD 2510W-BOX Lampholder FL BiPin S |
RACO LT100S WP LAMPHOLDER W/EXTERNA |
Features |
Commercial Grade Fluorescent Lampholder Medium Bi-Pin Sockets are for use with fluorescent lighting fixtures in flush or surface mount applications. Captive pal nut for easy mounting. Push-in wire terminals feature release slots. |
Weatherproof Swivel Lampholder, Traditional or CFL, Use Par 38 Bulb, Gra |
Long Description |
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, T8/T12 Lamp Size, 600 V ac, 660 W, Thermoset Plastic, White, Push in Wire Terminal, Flush Mount/Surface Mount, 1.67 in Height, 1.25 in Width |
Lampholder, PAR38 Incandescent Lamp, 150 W (Lamp), Die-Cast Metal Material, Gray, Wire Lead Terminal, Wall Mount, 5.56 in Height, 2.6 in Length, 4 in Width, 0.37 lb |
Product Type |
Fluorescent Lampholder |
WP Lampholder W/External Gasket Gray |
Short Description |
Fluorescent Lampholder, 600 VAC, 660 W, T8/T12, Standard |
Lampholder, PAR38 Incandescent, Gray |
Special Features |
Captive Pal Nut for Easy Mounting |
Patented Swivel Joint for Easy Directional Lighting;State-of-the-Art Powder Coat Finish Provides Maximum Weatherability;Scratch Resistance |
|
dimensions |
2.0000 IN X 0.7500 IN X 1.2500 IN |
- |
lamp size |
T8/T12 |
- |
Mounting Type |
Flush Mount/Surface Mount |
Wall Mount |
package quantity |
1 ct |
1 PK;10 CT;1600 PL |
Standards Met |
UL Listed;CSA Certified;NOM 426 |
UL Listed;NEC Certified;RoHS Compliant |
|
Brand |
Eaton |
Hubbell--Raco |
Manufacturers Part Number |
2510W-BOX |
LT100S |
|
Category Description |
Miscellaneous residential devices |
Incandescent (Except Residential) |
Type |
Lampholder |
Lampholder with Extenal Gasket |
|
|
|
Application |
Fluorescent Lighting |
General Outdoor Lighting |
standard |
cULus Listed,UL Listed,NOM,RoHS Compliant |