Nacogdoches |
0 |
467 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
251 |
251DC2 |
Manufacturer Number |
251 |
251-DC2 |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747002518 |
00781747152510 |
Weight per package |
0.1864 (lbs/each) |
0.15 (lbs/each) |
Description |
251 3/4" Steel Emt Compression Connector
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-27/32 In Length, 1-5/16 In Diameter, 0.1864 LB/Ea
|
251DC2 3/4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 In Connection Size, Compression Connection, Non-Insulated, 1.34 In Length, 0.15 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.68 (Each) |
$0.98 (Each) |
Carton/Reel |
$17.01 (25 Each) |
$24.60 (25 Each) |
Standard Packaging/Reel |
$170.10 (250 Each) |
$246.05 (250 Each) |
|
insulation |
None |
None |
Material |
Steel |
Die-Cast Zinc |
|
Finish |
Zinc Electroplated |
Ball burnish |
|
Diameter |
1-5/16 in |
- |
Length |
1-27/32 in |
1.34 in |
Size |
3/4 |
3/4 |
|
Description |
3/4" STEEL EMT COMPRESSION CONNECTOR |
3/4" DIECAST EMT CONCRETE TIGHT CONNECTOR |
extra long description |
BPT 251 3/4" STEEL COMP CONN |
BPT 251-DC2 3/4" COMP. CONN. |
Features |
Used to join EMT to box or enclosure. Concrete tight. |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only |
Long Description |
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-27/32 in Length, 1-5/16 in Diameter, 0.1864 lb/EA |
EMT Concrete Tight DC Connector, 3/4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 in Connection Size, Compression Connection, Non-Insulated, 1.34 in Length, 0.15 lb/EA |
Product Type |
Emt Compression Connector |
EMT Concrete Tight DC Connector |
Short Description |
EMT Compression Connector, 3/4 in, Straight, Zinc Electro-Plated, Insulated |
EMT Concrete Tight DC Connector, 3/4 in, Zinc Die Cast |
Special Features |
Concrete-Tight |
For use in Wet Locations in Canada Only |
|
Color/Finish |
Zinc Electro-Plated |
Ball Burnished;Mirror Smooth |
Connection Orientation |
Straight |
Straight |
connection size |
- |
3/4 in |
Connection Type |
- |
Compression |
Connector Type |
Compression |
Compression |
for use with |
To Join EMT to Box or Enclosure |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
Yes |
package quantity |
250 PK;25 CT |
25 CT;250 PK |
Standards Met |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
251 |
251-DC2 |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Weight |
0.1864 lb/EA |
0.15 lb/EA |
|
Application |
Used to join EMT to box or enclosure. Concrete tight. |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. |
standard |
cULus |
UL, CSA |