Nacogdoches |
705 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
251DC2 |
7075S |
Manufacturer Number |
251-DC2 |
7075S |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152510 |
00687855873098 |
Weight per package |
0.15 (lbs/each) |
0.19 (lbs/each) |
Description |
251DC2 3/4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 In Connection Size, Compression Connection, Non-Insulated, 1.34 In Length, 0.15 LB/Ea
|
7075S 3/4" Emt Steel Comp Connector
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.03 In Length, 1.25 In Diameter, 7/16 In Thread Length, 21 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.01 (Each) |
$2.31 (Each) |
Carton/Reel |
$25.34 (25 Each) |
$57.87 (25 Each) |
Standard Packaging/Reel |
$253.42 (250 Each) |
$578.72 (250 Each) |
|
connection |
- |
Male NPS Thread |
insulation |
None |
None |
Material |
Die-Cast Zinc |
Steel |
|
Color |
- |
Metallic |
Finish |
Ball burnish |
Zinc Electroplated |
|
Diameter |
- |
1.25 in |
Length |
1.34 in |
1.03 in |
Size |
3/4 |
0.75 |
|
Description |
3/4" DIECAST EMT CONCRETE TIGHT CONNECTOR |
3/4" EMT STEEL COMP CONNECTOR |
extra long description |
BPT 251-DC2 3/4" COMP. CONN. |
EGS 7075S 3/4 IN EMT COMP CONN |
Features |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only |
- |
Long Description |
EMT Concrete Tight DC Connector, 3/4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 in Connection Size, Compression Connection, Non-Insulated, 1.34 in Length, 0.15 lb/EA |
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.03 in Length, 1.25 in Diameter, 7/16 in Thread Length, 21 lb/100 |
Product Type |
EMT Concrete Tight DC Connector |
Emt Compression Connector |
Short Description |
EMT Concrete Tight DC Connector, 3/4 in, Zinc Die Cast |
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Concrete-Tight, Raintight |
Special Features |
For use in Wet Locations in Canada Only |
Concrete-Tight;Raintight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
connection size |
3/4 in |
- |
Connection Type |
Compression |
- |
Connector Type |
Compression |
Compression |
for use with |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
EMT Conduit;Boxes and Enclosures |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
25 CT;250 PK |
25 CT;1 PK |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
UL 514B;cUL Listed;CSA C22.2;Federal Specification WF-408E;NEMA FB1 |
Thread Length |
- |
7/16 in |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
251-DC2 |
7075S |
sub brand |
- |
ETP |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
EMT Conduit Straight Compression Connector |
|
|
Weight |
0.15 lb/EA |
21 lb/100;9.53 kg/100 |
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. |
To ground and secure EMT Raceways to boxes and enclosures |
nema rating |
- |
FB-1 |
standard |
UL, CSA |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1 |