Item Comparison: 251DC2, CC75RK0N

Item

251DC2 - 3/4" Diecast Emt Concrete Tight Connector - Bridgeport

251DC2
3/4" Diecast Emt Concrete Tight Connector

$0.8018 Each

$200.45 (250 Each)

QTY:
Each
CC75RK0N - 3/4" STL Conn Concrete Tight - Allied Tube and Conduit

CC75RK0N
3/4" STL Conn Concrete Tight

$0.487 Each

$12.18 (25 Each)

QTY:
Each
Stock Availability
Nacogdoches 1,001 0
All Stores 35,673 265
Basic Specs
Vendor Bridgeport Allied Tube and Conduit
Catalog Number 251DC2 CC75RK0N
Manufacturer Number 251-DC2 N/A
Category Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Enhanced Commodity Codes - Boxes & Covers
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors -
UPC/EAN/GTIN 00781747152510 50842136100354
Weight per package 0.15 (lbs/each) 0.17 (lbs/each)
Description 251DC2 3/4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 In Connection Size, Compression Connection, Non-Insulated, 1.34 In Length, 0.15 LB/Ea
CC75RK0N 3/4" STL Conn Concrete Tight
Price & Packaging
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.80 (Each) $0.49 (Each)
Carton/Reel $20.04 (25 Each) $0.49 (1 Each)
Standard Packaging/Reel $200.45 (250 Each) $12.18 (25 Each)
Features
insulation None -
Material Die-Cast Zinc -
Material, Color, and Finish
Finish Ball burnish -
Dimensions and Weight
Length 1.34 in -
Size 3/4 -
Descriptions
Description 3/4" DIECAST EMT CONCRETE TIGHT CONNECTOR 3/4" STL CONN CONCRETE TIGHT
Features Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only -
Long Description EMT Concrete Tight DC Connector, 3/4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 in Connection Size, Compression Connection, Non-Insulated, 1.34 in Length, 0.15 lb/EA -
Product Type EMT Concrete Tight DC Connector -
Short Description EMT Concrete Tight DC Connector, 3/4 in, Zinc Die Cast -
Special Features For use in Wet Locations in Canada Only -
Additional Information
Color/Finish Ball Burnished;Mirror Smooth -
Connection Orientation Straight -
connection size 3/4 in -
Connection Type Compression -
Connector Type Compression -
for use with Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt -
Insulated/Non-Insulated Non-Insulated -
package quantity 25 CT;250 PK -
Standards Met CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B -
Additional Information
Made in USA Yes -
Manufacturer Information
Brand Bridgeport Allied Tube and Conduit
Manufacturers Part Number 251-DC2 -
Taxonomies, Classifications, and Categories
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR -
Trade Size
Trade Size 3/4 in -
Packaging
Weight 0.15 lb/EA -
Uses, Certifications, and Standards
Application Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. -
standard UL, CSA -
 
QTY:
Each
QTY:
Each