Nacogdoches |
705 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Amfico |
Catalog Number |
251DC2 |
EC751US |
Manufacturer Number |
251-DC2 |
EC751US |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781747152510 |
00662364017713 |
Weight per package |
0.15 (lbs/each) |
0.12 (lbs/each) |
Description |
251DC2 3/4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 In Connection Size, Compression Connection, Non-Insulated, 1.34 In Length, 0.15 LB/Ea
|
EC751US 3/4" Steel Emt Comp Conn - U.S. Made
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 In Length, 1.813 In Diameter, 0.406 In Thread Length, 12 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.01 (Each) |
$2.66 (Each) |
Carton/Reel |
$25.34 (25 Each) |
$66.51 (25 Each) |
Standard Packaging/Reel |
$253.42 (250 Each) |
$66.51 (25 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
- |
|
|
Diameter |
- |
1.813 in |
Length |
1.34 in |
1.563 in |
Size |
3/4 |
- |
|
Description |
3/4" DIECAST EMT CONCRETE TIGHT CONNECTOR |
3/4" STEEL EMT COMP CONN - U.S. MADE |
extra long description |
BPT 251-DC2 3/4" COMP. CONN. |
AMFICO EC751US 3/4" EMT Stl Comp Co |
Features |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only |
- |
Long Description |
EMT Concrete Tight DC Connector, 3/4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 in Connection Size, Compression Connection, Non-Insulated, 1.34 in Length, 0.15 lb/EA |
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 in Length, 1.813 in Diameter, 0.406 in Thread Length, 12 lb/100 |
Product Type |
EMT Concrete Tight DC Connector |
Emt Compression Connector |
Short Description |
EMT Concrete Tight DC Connector, 3/4 in, Zinc Die Cast |
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Concrete-Tight |
Special Features |
For use in Wet Locations in Canada Only |
Concrete-Tight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
connection size |
3/4 in |
- |
Connection Type |
Compression |
- |
Connector Type |
Compression |
- |
for use with |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
25 CT;250 PK |
125 PK |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
UL Canada;ULus Listed |
Thread Length |
- |
0.406 in |
|
|
Brand |
Bridgeport |
Amfico |
Manufacturers Part Number |
251-DC2 |
EC751US |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
- |
|
|
Weight |
0.15 lb/EA |
12 lb/100 |
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. |
- |
standard |
UL, CSA |