Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
252921XC |
242921XC |
Manufacturer Number |
2529-21XC |
2429-21XC |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Power Tools -
Battery Driven Tools
|
Classification |
Hand Tools
|
Power Tools
|
UNSPSC |
27111508 - Saws
|
N/A
|
UPC/EAN/GTIN |
00045242579372 |
00045242262274 |
Weight per package |
11.54 (lbs/each) |
12.76 (lbs/each) |
Description |
252921XC M12 Fuel Compact Band Saw Kit
The Milwaukee® M12 Fuel™ Compact Band Saw Kit Utilizes A Powerstate™ Brushless Motor and Constant Power Technology™, Making It The Fastest Cutting Compact Band Saw In Unistrut With A Cut Capacity Of 2-1/2” X 2-1/2”. The M12 Fuel™ Compact Band Saw Offers A Compact Design and Weighs Only Six Pounds, Making It The Lightest Compact Band Saw On The Market. The M12 Fuel™ Compact Band Saw Offers Integrated Blade Covers, Making It Suitable For One-Handed Use While Offering A Larger Capacity Than The Existing M12™
|
242921XC M12 Cordless Sub-Compact Band Saw Kit
Band Saw Kit, 12 V, M12 Red Lithium XC, 1/2 In Blade Diameter, 3-1/4 In X 3-1/4 In (Rectangle);3-1/4 In (Round) Cutting Capacity, 11 In Overall Length, 12.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$399.26 (Each) |
$315.98 (Each) |
Carton/Reel |
$399.26 (1 Each) |
$315.98 (1 Each) |
Standard Packaging/Reel |
$399.26 (1 Each) |
$315.98 (1 Each) |
|
Blade Material |
- |
HSS |
Housing Material |
Reinforced Nylon |
- |
|
Height |
6 |
7.5 |
Length |
14.12 |
12.6 |
Overall Length |
- |
11 in |
Width |
8 |
17.8 |
|
Description |
M12 FUEL COMPACT BAND SAW KIT |
M12 CORDLESS SUB-COMPACT BAND SAW KIT |
extra long description |
MILW 2529-21XC M12 FUEL Sub-Compact |
MILW 2429-21XC M12 BANDSAW KIT |
Features |
M12 FUEL Compact Band Saw Kit |
The Milwaukee 2429-21XC M12(TM) Sub-Compact Band Saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12(TM) Band Saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12(TM) Band Saw weighs only 6.75 lbs and 12” in length, making it ideal for overhead or one-handed cutting applications. This powerful saw c |
Long Description |
The MILWAUKEE® M12 FUEL™ Compact Band Saw Kit utilizes a POWERSTATE™ Brushless Motor and Constant Power Technology™, making it the fastest cutting compact band saw in Unistrut with a cut capacity of 2-1/2” X 2-1/2”. The M12 FUEL™ Compact Band Saw offers a compact design and weighs only six pounds, making it the lightest compact band saw on the market. The M12 FUEL™ Compact Band Saw offers integrated blade covers, making it suitable for one-handed use while offering a larger capacity than the existing M12™ |
Band Saw Kit, 12 V, M12 Red Lithium XC, 1/2 in Blade Diameter, 3-1/4 in x 3-1/4 in (Rectangle);3-1/4 in (Round) Cutting Capacity, 11 in Overall Length, 12.4 lb |
Product Type |
M12 Fuel Sub-Compact Band Saw Kit |
Band Saw Kit |
Short Description |
M12 FUEL Sub-Compact Band swKt |
Band Saw Kit, For Milwaukee 48-39-0572 Sub-Compact Portable Band Saw Blades, 1/2 in |
Special Features |
- |
At Less than Half the Weight and Size Compared to a Traditional Deep Cut Band Saw;The M12 Band Saw Provides One-Handed Power and Portability to Electricians, Maintenance Professionals, and Other Users Cutting Small Diameter Materials;One-Handed Cuts |
|
Battery Chemistry Type |
- |
M12 Red Lithium XC |
Battery Voltage |
12 |
12 |
Blade Diameter |
- |
1/2 in |
Blade Length |
- |
27 |
blade type |
Band Saw |
- |
charge time |
- |
0.5 |
Cutting Capacity |
- |
3-1/4 in x 3-1/4 in (Rectangle);3-1/4 in (Round) |
for use with |
- |
Milwaukee 48-39-0572 Sub-Compact Portable Band Saw Blades |
idea granular category code |
- |
2313 |
includes |
- |
Sub-Compact Band Saw (Tool Only) (2429-20);M12(TM) Lithium-ion Battery Charger (48-59-2401);M12(TM) XC High Capacity Redlithium(TM) Battery (48-11-2402);18 TPI Sub-Compact Band Saw Blade;Carrying Case |
package quantity |
- |
1 ct |
Standards Met |
- |
cULus Listed |
Teeth per Inch |
- |
18 |
|
|
Brand |
Milwaukee® |
Milwaukee Electric Tool |
Manufacturers Part Number |
2529-21XC |
2429-21XC |
|
Category Description |
HAND TOOLS |
POWER TOOLS |
|
|
Application |
- |
Overhead or One-Handed Cutting |