Item Comparison: 252I, 1652

Item

252I - 1" Ins Steel Emt Compression Connector - Bridgeport

252I
1" Ins Steel Emt Compression Connector

$1.4415 Each

$144.15 (100 Each)

QTY:
Each
Add
1652 - 1" STL Insltd Emt STRT CMP Conn - Eaton

1652
1" STL Insltd Emt STRT CMP Conn

$2.65 Each

$66.25 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 6,232 6,552
Vendor Bridgeport Eaton
Catalog Number 252I 1652
Manufacturer Number 252-I 1652
Category Steel Insulated Compression Em - Steel Insulated Straight Compr Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747102522 00784564116529
Weight per package 25 (lbs/each) 0.22 (lbs/each)
Description 252I 1" Ins Steel Emt Compression Connector
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2 In Length, 1-17/32 In Diameter, +105 °C Operating Temperature, 25 LB/Ea
1652 1" STL Insltd Emt STRT CMP Conn
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.69 In Length, 1.58 In Diameter, 0.64 In Thread Length, 0.22 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.44 (Each) $2.65 (Each)
Carton/Reel $14.42 (10 Each) $66.25 (25 Each)
Standard Packaging/Reel $144.15 (100 Each) $66.25 (25 Each)
insulation Insulated Throat -
Material Steel -
Finish Zinc Electroplated Zinc Plated
Diameter 1-17/32 in 1.58 in
Length 2 in 1.69 in
Size 1 1 in
Description 1" INS STEEL EMT COMPRESSION CONNECTOR 1" STL INSLTD EMT STRT CMP CONN
extra long description BPT 252-I 1" COMP. CONN. INS. STEEL MIDWEST 1652 1 EMT CMP CONN INSULAT
Features Used to join EMT to box or enclosure. Concrete tight. Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2 in Length, 1-17/32 in Diameter, +105 °C Operating Temperature, 25 lb/EA EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.69 in Length, 1.58 in Diameter, 0.64 in Thread Length, 0.22 lb/EA
Product Type Emt Compression Connector 1 Emt CMP Conn Insulated
Short Description EMT Compression Connector, 1 in, Straight, Zinc Electro-Plated, Insulated EMT Compression Connector, 1 in, Straight Connection, Zinc Plated, 25 PK;20 CT
Special Features Concretetight Concretetight
Color/Finish Zinc Electro-Plated Zinc Plated
Connection Orientation Straight Straight
Connector Type Compression -
dimensions - 1.2500 IN X 1.6900 IN X 1.6900 IN
for use with To Join EMT to Box or Enclosure EMT Conduit
Insulated/Non-Insulated Insulated Insulated
Maximum Operating Temperature +105 °C -
media Yes -
package quantity 100 PK;10 CT 25 PK;20 CT
Standards Met cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B UL E-22132;cUL Listed
Thread Length - 0.64 in
Made in USA yes yes
Brand Bridgeport Cooper Crouse-Hinds
Manufacturers Part Number 252-I 1652
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Compression Connector
Trade Size 1 1 in
Weight 25 lb/EA 0.22 lb/EA
Application Used to join EMT to box or enclosure. Concrete tight. Commercial
standard cULus UL, cUL
Temperature Rating 105?°C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat