Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
252DCI2 |
252I |
Manufacturer Number |
252-DCI2 |
252-I |
Category |
Die Cast Insulated Compression -
Die Cast Insulated Straight CO
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747162526 |
00781747102522 |
Weight per package |
0.159 (lbs/each) |
25 (lbs/each) |
Description |
252DCI2 1" Diecast Emt Insulated Concrete Tight Conn
Emt Concrete Tight Connector, 1 In Trade Size, Die-Cast Zinc Material, Insulated, 15/16 In Length, 1-11/16 In Diameter, +105 °C Operating Temperature, 0.1590 LB/Ea
|
252I 1" Ins Steel Emt Compression Connector
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2 In Length, 1-17/32 In Diameter, +105 °C Operating Temperature, 25 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.90 (Each) |
$1.44 (Each) |
Carton/Reel |
$28.54 (15 Each) |
$14.42 (10 Each) |
Standard Packaging/Reel |
$285.36 (150 Each) |
$144.15 (100 Each) |
|
insulation |
Insulated Throat |
Insulated Throat |
Material |
Die-Cast Zinc |
Steel |
|
Finish |
Ball burnish |
Zinc Electroplated |
|
Diameter |
1-11/16 in |
1-17/32 in |
Length |
15/16 in |
2 in |
Size |
1 |
1 |
|
Description |
1" DIECAST EMT INSULATED CONCRETE TIGHT CONN |
1" INS STEEL EMT COMPRESSION CONNECTOR |
extra long description |
BPT 252-DCI2 1" COMP. CONN. INS. ZI |
BPT 252-I 1" COMP. CONN. INS. STEEL |
Features |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. Insulator rated 105 DegreeC. CSA Listed Raintight/For Use in Wet Locations in Canada Only |
Used to join EMT to box or enclosure. Concrete tight. |
Long Description |
EMT Concrete Tight Connector, 1 in Trade Size, Die-Cast Zinc Material, Insulated, 15/16 in Length, 1-11/16 in Diameter, +105 °C Operating Temperature, 0.1590 lb/EA |
EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2 in Length, 1-17/32 in Diameter, +105 °C Operating Temperature, 25 lb/EA |
Product Type |
EMT Concrete Tight Connector |
Emt Compression Connector |
Short Description |
EMT Concrete Tight Connector, 1 in, Zinc Die Cast |
EMT Compression Connector, 1 in, Straight, Zinc Electro-Plated, Insulated |
Special Features |
Insulator Rated 105 °C |
Concretetight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Electro-Plated |
Connection Orientation |
- |
Straight |
Connector Type |
Compression |
Compression |
for use with |
Steel;Aluminum EMT |
To Join EMT to Box or Enclosure |
Insulated/Non-Insulated |
Insulated |
Insulated |
Maximum Operating Temperature |
+105 °C |
+105 °C |
media |
Yes |
Yes |
package quantity |
150 PK |
100 PK;10 CT |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard 514B |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
252-DCI2 |
252-I |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Weight |
0.1590 lb/EA |
25 lb/EA |
|
Application |
Used to Join Steel EMT to Box or Enclosure;Concrete-Tight. 1/2 in thru 2 in Suitable for use with Steel or Aluminum EMT;Wet Locations |
Used to join EMT to box or enclosure. Concrete tight. |
standard |
UL, CSA |
cULus |
Temperature Rating |
105?°C |
105?°C |