Nacogdoches |
68 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
253DC2 |
TC114A |
Manufacturer Number |
253-DC2 |
TC114A |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152534 |
00785991024982 |
Weight per package |
0.411 (lbs/each) |
0.355 (lbs/each) |
Description |
253DC2 1-1/4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/4 In Connection Size, Compression Connection, Non-Insulated, 1.75 In Length, 0.4110 LB/Ea
|
TC114A 1-1/4" Emt Compression Conn
Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 0.36 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.99 (Each) |
$13.37 (Each) |
Carton/Reel |
$29.85 (10 Each) |
$334.22 (25 Each) |
Standard Packaging/Reel |
$298.54 (100 Each) |
$334.22 (25 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
Steel |
|
Finish |
Ball burnish |
Zinc Plated |
|
Length |
1.75 in |
- |
Size |
1 1/4 |
- |
|
Description |
1-1/4" DIECAST EMT CONCRETE TIGHT CONNECTOR |
1-1/4" EMT COMPRESSION CONN |
extra long description |
BPT 253-DC2 1 1/4" COMP. CONN. |
ABB TC114A 1.25 INCH CONN,COMP.,EMT |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Concrete Tight DC Connector, 1-1/4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/4 in Connection Size, Compression Connection, Non-Insulated, 1.75 in Length, 0.4110 lb/EA |
Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 0.36 lb/EA |
Product Type |
EMT Concrete Tight DC Connector |
1.25 Inch Conn, Comp., Emt, STL |
Short Description |
EMT Concrete Tight DC Connector, 1-1/4 in, Zinc Die Cast |
EMT Compression Connector, 1-1/4 in, Straight, Zinc Plated, Insulated |
Special Features |
For use in Wet Locations in Canada Only |
Concrete-Tight;Raintight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
connection size |
1-1/4 in |
- |
Connection Type |
Compression |
- |
Connector Type |
Compression |
- |
for use with |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
1 CT;10 PK |
25 CT |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
UL E16592 |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
253-DC2 |
TC114A |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
EMT Conduit Fittings |
|
Trade Size |
1-1/4 in |
1-1/4 in |
|
Weight |
0.4110 lb/EA |
0.36 lb/EA |
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. |
For use with EMT conduit |
standard |
UL, CSA |
UL e16592 |