Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Color-Keyed |
Catalog Number |
54860BE |
25630695593 |
Manufacturer Number |
54860BE |
256-30695-593 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210898018 |
00786210071404 |
Weight per package |
0.085 (lbs/each) |
0.109 (lbs/each) |
Description |
54860BE 1/0AWG 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 1/0 Awg, 5/16 Inch Bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Code 42, Die Color Code Pink
|
25630695593 1/0AWG, 1/2" STD 2H, 1-3/4" SPC Cu CMP Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 1/0 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Pink, Die Code 42
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.97 (Each) |
$12.77 (Each) |
Carton/Reel |
$159.66 (10 Each) |
$63.86 (5 Each) |
Standard Packaging/Reel |
$159.66 (10 Each) |
$319.31 (25 Each) |
|
insulation |
None |
None |
Material |
Copper |
Copper |
Voltage Rating |
35,000 |
35,000 |
|
|
Description |
1/0AWG 2H COP LUG |
1/0AWG,1/2" STD 2H,1-3/4" SPC CU CMP LUG |
extra long description |
ABB 54860BE CU TP 2HL LUG LONGBRL 1 |
ABB 256-30695-593 CU TP 2HL LUG LON |
Long Description |
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 1/0 AWG, 5/16 Inch Bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Code 42, Die Color Code Pink |
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 1/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Color Code Pink, Die Code 42 |
Product Type |
Cu TP 2HL Lug Longbrl 1/0 5/16 PNK |
Cu TP 2HL Lug Longbrl 1/0 1/2B PNK |
|
Cable Size |
1/0 AWG |
1/0 AWG |
Number of Holes |
2 |
2 |
Stud Size |
0.3125 |
0.5 |
|
Brand |
COLOR-KEYED |
COLOR-KEYED |
Manufacturers Part Number |
54860BE |
256-30695-593 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel |
Long Barrel |
|
standard |
UL E9809 |
UL E9809 |