Item Comparison: 660RT, 260RT

Item

660RT - 1/2" Emt Comp Raintight Coupling - Eaton

660RT
1/2" Emt Comp Raintight Coupling

$2.1946 Each

$109.73 (50 Each)

QTY:
Each
Add
260RT - 1/2" Diecast Emt Raintight Compression Coupling - Bridgeport

260RT
1/2" Diecast Emt Raintight Compression Coupling

$1.6361 Each

$818.05 (500 Each)

QTY:
Each
Add
Nacogdoches 0 205
All Stores 5,672 8,502
Vendor Eaton Bridgeport
Catalog Number 660RT 260RT
Manufacturer Number 660RT 260-RT
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Die Cast Compression Emt CPLG
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564004468 00781747142603
Weight per package 0.14 (lbs/each) 0.1 (lbs/each)
Description 660RT 1/2" Emt Comp Raintight Coupling
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 0.14 LB/Ea
260RT 1/2" Diecast Emt Raintight Compression Coupling
Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1-1/2 In Length, 1-1/8 In Diameter, 0.1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.19 (Each) $1.64 (Each)
Carton/Reel $109.73 (50 Each) $81.80 (50 Each)
Standard Packaging/Reel $109.73 (50 Each) $818.05 (500 Each)
Material - Zinc Die Cast
Finish Zinc Plated Ball Burnished;Mirror Smooth
Diameter - 1-1/8 in
Length - 1-1/2 in
Description 1/2" EMT COMP RAINTIGHT COUPLING 1/2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING
extra long description MIDWEST 660RT 1/2 EMT CMP CPL RAINT BPT 260-RT 1/2 RAIN TIGHT COMP. COU
Features Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure. Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented.
Long Description EMT Compression Coupling, 1/2 in Trade Size, Zinc Plated, 0.14 lb/EA Compression Coupling, 0.5 in Trade Size, Zinc Die Cast Material, 1-1/2 in Length, 1-1/8 in Diameter, 0.1 lb/EA
Product Type 1/2 Emt CMP CPL Raintight Compression Coupling
Short Description EMT Compression Coupling, 1/2 in, Zinc Plated, 0.14 lb/EA Compression Coupling, 0.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.1 lb/EA
Special Features Concrete-Tight;Raintight Concrete-Tight;Raintight
Connector Type - Compression
dimensions 2.1200 IN X 1.2600 IN X 1.0300 IN -
for use with EMT Conduit;Boxes and Enclosures EMT Conduit
media - Yes
package quantity 50 CT 500 PK;50 CT
Standards Met UL E-22132;cUL cULus Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Made in USA yes yes
Brand Cooper Crouse-Hinds Bridgeport Fittings
Manufacturers Part Number 660RT 260-RT
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type Raintight compression coupling COUPLING
Trade Size 1/2 in 0.5
Weight 0.14 lb/EA 0.1 lb/EA
Application Commercial Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented
standard UL, cUL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat