Nacogdoches |
337 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Amfico |
Catalog Number |
261DC |
EC761US |
Manufacturer Number |
261-DC |
EC761US |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747092618 |
00662364017812 |
Weight per package |
0.1596 (lbs/each) |
0.13 (lbs/each) |
Description |
261DC 3/4" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1.62 In Length, 1.44 In Diameter, 0.1596 LB/Ea
|
EC761US 3/4" Steel Emt Compression Coupling - U.S. Made
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 2 In Length, 1.563 In Diameter, 13/100 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.18 (Each) |
$3.42 (Each) |
Carton/Reel |
$29.58 (25 Each) |
$85.50 (25 Each) |
Standard Packaging/Reel |
$295.85 (250 Each) |
$85.50 (25 Each) |
|
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
|
Diameter |
1.44 in |
1.563 in |
Length |
1.62 in |
2 in |
|
Description |
3/4" DIECAST EMT CONCRETE TIGHT COUPLING |
3/4" STEEL EMT COMPRESSION COUPLING - U.S. MADE |
extra long description |
BPT 261-DC 3/4" COMP. CPLG. |
AMFICO EC761US 3/4" EMT Stl Comp Cp |
Features |
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. |
- |
Long Description |
EMT Compression Coupling, 0.75 in Trade Size, Zinc Die Cast Material, 1.62 in Length, 1.44 in Diameter, 0.1596 lb/EA |
EMT Compression Coupling, 3/4 in Trade Size, Zinc Plated, 2 in Length, 1.563 in Diameter, 13/100 lb/EA |
Product Type |
Emt Compression Coupling |
Emt Compression Coupling |
Short Description |
EMT Compression Coupling, 0.75 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.1596 lb/EA |
EMT Compression Coupling, 3/4 in, Zinc Plated, 13/100 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight |
|
Connector Type |
Compression |
- |
for use with |
Steel and Aluminum EMT |
Electric Metallic Tubing |
media |
Yes |
- |
package quantity |
250 PK;25 CT |
25 CT;125 PK |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
cULus E101868 |
|
|
Brand |
Bridgeport |
Amfico |
Manufacturers Part Number |
261-DC |
EC761US |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
- |
|
|
Weight |
0.1596 lb/EA |
13/100 lb/EA |
|
Application |
Wet Location |
- |
standard |
UL, CSA |