Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
665RT |
265RT |
Manufacturer Number |
665RT |
265-RT |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Die Cast Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564004512 |
00781747142658 |
Weight per package |
0.73 (lbs/each) |
0.84 (lbs/each) |
Description |
665RT 2" RT Emt Comp Raintight Coupling
Emt Compression Coupling, 2 In Trade Size, Zinc Plated, 0.73 LB/Ea
|
265RT 2" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 2 In Trade Size, Zinc Die Cast Material, 2-3/4 In Length, 2-15/16 In Diameter, 0.84 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.43 (Each) |
$14.72 (Each) |
Carton/Reel |
$82.13 (5 Each) |
$147.24 (10 Each) |
Standard Packaging/Reel |
$82.13 (5 Each) |
$147.24 (10 Each) |
|
|
Finish |
Zinc Plated |
Ball Burnished;Mirror Smooth |
|
Diameter |
- |
2-15/16 in |
Length |
- |
2-3/4 in |
|
Description |
2" RT EMT COMP RAINTIGHT COUPLING |
2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING |
extra long description |
MIDWEST 665RT 2 IN EMT CMP CPL RAIN |
BPT 265-RT 2" RAINTIGHT COMPRESSION |
Features |
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure. |
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented. |
Long Description |
EMT Compression Coupling, 2 in Trade Size, Zinc Plated, 0.73 lb/EA |
Raintight Compression Coupling, 2 in Trade Size, Zinc Die Cast Material, 2-3/4 in Length, 2-15/16 in Diameter, 0.84 lb/EA |
Product Type |
2 In Emt CMP CPL Raintight |
Raintight Compression Coupling |
Short Description |
EMT Compression Coupling, 2 in, Zinc Plated, 0.73 lb/EA |
Raintight Compression Coupling, 2 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.84 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
Connector Type |
- |
Compression |
dimensions |
5.3100 IN X 4.6800 IN X 1.1500 IN |
- |
for use with |
EMT Conduit;Boxes and Enclosures |
EMT Conduit |
media |
- |
Yes |
package quantity |
5 CT |
10 PK;1 CT |
Standards Met |
UL E-22132;cUL |
UL mA;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport Fittings |
Manufacturers Part Number |
665RT |
265-RT |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
Raintight compression coupling |
COUPLING |
|
|
Weight |
0.73 lb/EA |
0.84 lb/EA |
|
Application |
Commercial |
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented |
standard |
UL, cUL |
UL |