Nacogdoches |
190 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
270LA |
270A |
Manufacturer Number |
270LA |
270A |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664750854 |
00032664542473 |
Weight per package |
0.13 (lbs/each) |
0.1 (lbs/each) |
Description |
270LA Recp Duplex 15A 125V 2P3W STR La
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.31 In Length, 0.69 In Width, 4.19 In Height, Thermoplastic, Light Almond, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1300 LB
|
270A Recp Duplex 15A 125V 2P3W STR Al
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, Almond, Brass, Impact-Resistant Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.91 (Each) |
$1.03 (Each) |
Carton/Reel |
$0.91 (1 Each) |
$1.03 (1 Each) |
Standard Packaging/Reel |
$90.77 (100 Each) |
$103.08 (100 Each) |
|
Current Rating |
15 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
Voltage Rating |
125 V |
- |
|
|
Height |
4.19 in |
- |
Length |
1.31 in |
- |
Width |
0.69 in |
- |
|
Description |
RECP DUPLEX 15A 125V 2P3W STR LA |
RECP DUPLEX 15A 125V 2P3W STR AL |
extra long description |
EWD 270LA Recp Duplex 15A 125V 2P3W |
EWD 270A Recp Duplex 15A 125V 2P3W |
Features |
Standard Duplex Receptacles feature longer, wider straps providing 40% more contact area to the wallboard. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 s |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Long Description |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.31 in Length, 0.69 in Width, 4.19 in Height, ThermoPlastic, Light Almond, Tamper Resistant, Weather Resistant, Impact Resistant, 0.1300 lb |
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial,Residential, Flush, 125V, Side and push, Almond, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack |
Product Type |
Recp Duplex 15A 125V 2P3W STR La |
Recp Duplex 15A 125V 2P3W STR Al |
Short Description |
15 A, 125 V, Duplex Receptacle, Light Almond, TR, Decorator |
- |
Special Features |
Standard Grade;Wiring Type Side Wire and Push Wire |
Standard grade |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Screw |
- |
dimensions |
1.3100 IN X 0.6900 IN X 4.1900 IN |
1.3100 IN X 0.6900 IN X 4.1900 IN |
media |
Yes |
Yes |
Mounting Type |
Flush Mount |
- |
package quantity |
10 CT;100 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Tamper Resistant;Weather Resistant;Impact Resistant |
- |
Standards Met |
UL Listed;cULus Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 42;NOM 426 |
- |
|
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
270LA |
270A |
sub brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Residential Grade |
Residential Grade |
|
|
|
Application |
Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
nema rating |
5-15R |
- |
standard |
Federal Specification Classification 6233 01,NOM,UL,NAFTA,RoHS Compliant |
Federal Specification Classification 6233 01,NOM,UL,NAFTA,RoHS Compliant |