Nacogdoches |
0 |
19 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
696IG |
275V |
Manufacturer Number |
696IG |
275V-BOX |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Residential Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007006216 |
00032664750199 |
Weight per package |
0.24 (lbs/each) |
0.27 (lbs/each) |
Description |
696IG Combo 2SW 1P+3W 15A 120/277V I
Single Pole, Three-Way Double Combination Switch, 15 Amp 120/277 Volts, Ivory.
|
275V Switch Duplex Comb SP/3WAY 15A 120V Iv
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, (1) 1-Pole, (1) 3-Way, DPLX, Thermoplas
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.81 (Each) |
$17.19 (Each) |
Carton/Reel |
$15.81 (1 Each) |
$171.90 (10 Each) |
Standard Packaging/Reel |
$790.70 (50 Each) |
$1,719.00 (100 Each) |
|
actuator |
Toggle |
- |
amperage rating |
15 |
- |
connection |
Side wire |
- |
Poles |
1 & 3-Way |
- |
Voltage Rating |
0.433212996389892 |
- |
Wattage |
Electrical power is expressed in Amps and Volts. |
- |
|
Size |
1.32 L x 0.94 W x 4.06 H |
- |
|
Description |
COMBO 2SW 1P+3W 15A 120/277V I |
SWITCH DUPLEX COMB SP/3WAY 15A 120V IV |
extra long description |
P&S 696IG COMBO 2SW 1P+3W 15A 120/2 |
EWD 275V-BOX Switch Duplex Comb SP/ |
Features |
- |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Long Description |
Single Pole, Three-Way Double Combination Switch, 15 amp 120/277 volts, Ivory. |
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas |
Product Type |
Combo 2SW 1P+3W 15A 120/277V I |
Switch Duplex Comb SP/3WAY 15A 120V Iv |
Special Features |
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements. |
Combination Switch |
|
action |
(1) SP & (1) 3W |
- |
Contact Configuration |
N-O |
- |
Contact Rating |
15 Amp, 120/277 VAC |
- |
dimensions |
- |
4.2500 IN X 1.7500 IN X 1.8800 IN |
operating cycles |
30000 |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
696IG |
275V-BOX |
sub brand |
Pass & Seymour |
Eaton Wiring Devices |
|
Category Description |
Residential Switches |
Commercial switches |
Type |
Combination Single Pole & Three-Way Switches |
Commercial grade combination switch |
|
Application |
Residential/Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
environmental conditions |
Flammability: UL94 V2 |
- |
Mounting |
WALL |
- |
Operating Temperature |
Maximum continuous +60°C, minimum -30°C |
- |
standard |
UL20 |
cULus Listed,NOM,RoHS Compliant |