Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
692IG |
277V |
Manufacturer Number |
692IG |
277V-BOX |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Residential Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007006094 |
00032664750328 |
Weight per package |
0.2133 (lbs/each) |
0.25 (lbs/each) |
Description |
692IG Combo SW 1P 15A120V Pilot LT 1/25 GRD I
15 Amps, 120 Volts, Single Pole, Single Pilot Light, Combination Switch, Grounding, Ivory.
|
277V Switch Duplex Comb SP/PL 15A 120V Iv
Eaton Commercial Grade Combination Switch, Neon Pil LGT, Stand, #14 - #12 Awg, 15A, Commer, 120V (Switch), 125V (Pil LGT), BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, 1-Pole, DPLX, Thermoplas, 1 / 25W
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.84 (Each) |
$17.28 (Each) |
Carton/Reel |
$19.84 (1 Each) |
$172.80 (10 Each) |
Standard Packaging/Reel |
$992.08 (50 Each) |
$1,728.00 (100 Each) |
|
actuator |
Toggle |
- |
amperage rating |
15 |
- |
connection |
Side wire |
- |
Poles |
1 |
- |
Voltage Rating |
120/125 |
- |
Wattage |
Pilot Light: 1/25 |
- |
|
Size |
1.32 L x 0.94 W x 4.06 H |
- |
|
Description |
COMBO SW 1P 15A120V PILOT LT 1/25 GRD I |
SWITCH DUPLEX COMB SP/PL 15A 120V IV |
extra long description |
P&S 692IG COMBO SW 1P 15A120V PILOT |
EWD 277V-BOX Switch Duplex Comb SP/ |
Features |
- |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Long Description |
15 amps, 120 volts, Single Pole, Single Pilot Light, Combination Switch, Grounding, Ivory. |
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W |
Product Type |
Combo SW 1P 15A120V Pilot LT 1/25 GRD I |
Switch Duplex Comb SP/PL 15A 120V Iv |
Special Features |
Easily accessible break-off for separate or common feed. Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements. |
Combination Switch |
|
action |
SP & Pilot Light |
- |
Contact Configuration |
N-O |
- |
Contact Rating |
15 Amp, 120/125 VAC |
- |
dimensions |
- |
1.3000 IN X 1.0800 IN X 4.1900 IN |
operating cycles |
30000 |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
692IG |
277V-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential Switches |
Commercial switches |
Type |
Combination Single Pole Switch & Pilot Light |
Commercial grade combination switch |
|
Application |
Residential/Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
environmental conditions |
Flammability: UL94 V2 |
- |
Mounting |
WALL |
- |
Operating Temperature |
Maximum continuous +60°C, minimum -30°C |
- |
standard |
UL20 |
cULus Listed,RoHS Compliant |