Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
WR62 |
2DSYZJ |
Manufacturer Number |
WR62 |
2DSYZJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161509 - Drywall screws
|
31161509 - Drywall screws
|
UPC/EAN/GTIN |
00781002162087 |
00705591033191 |
Weight per package |
0.0065 (lbs/each) |
0.0055 (lbs/each) |
Description |
WR62 #6 X 2'' Phil BH Coarse Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 2 In Length, Yellow Zinc Plated, Unc-2A Thread Type, #6 Awg Diameter, Phillips Drive, 0.01 LB
|
2DSYZJ 6 X 2 Bugle Phil Drywall Yellow Z
Peco Fasteners 6 X 2 Drywall Screw Yz 100 Per Jar
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.11 (Each) |
$0.07 (Each) |
Carton/Reel |
$10.58 (100 Each) |
$7.03 (100 Each) |
Standard Packaging/Reel |
$10.58 (100 Each) |
$84.36 (1200 Each) |
|
|
Finish |
Yellow Zinc Plated |
- |
|
Diameter |
#6 AWG |
- |
Length |
2 in |
- |
Size |
#6 X 2 IN |
- |
|
Description |
#6 X 2'' PHIL BH COARSE THREAD DRYWALL SCREW |
6 X 2 BUGLE PHIL DRYWALL YELLOW Z |
extra long description |
DOTTIE WR62 6 X 2 Drywall Screws Ph |
PECO 2DSYZJ 6X2 BUGLE PHIL DRYWALL |
Features |
Wood Rocket, Invincibox(TM) Up to 2 Inch |
- |
Long Description |
Drywall Screw, Steel, Bugle Head, 2 in Length, Yellow Zinc Plated, UNC-2A Thread Type, #6 AWG Diameter, Phillips Drive, 0.01 lb |
PECO FASTENERS 6 X 2 DRYWALL SCREW YZ 100 PER JAR |
Product Type |
Drywall Screw |
6X2 Bugle Phil Drywall Yellow Z 03319 |
Short Description |
Drywall Screw, Bugle, Steel, Yellow Zinc Plated, 2 in, #6 |
- |
Special Features |
Features: Wood Rocket, Invincibox Up to 2 Inch |
- |
|
Drive Type |
Phillips |
- |
Head Style |
Bugle |
- |
Head Type |
Bugle |
Phillips |
package quantity |
100 CT |
- |
Point Type |
Self Piercing |
- |
Screw Type |
Drywall |
- |
Thread Size |
#6 |
- |
Thread Type |
UNC-2A |
- |
|
Brand |
L.H. Dottie CO. |
Peco Fasteners |
Manufacturers Part Number |
WR62 |
2DSYZJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Bugle Head Wood Rocket Drywall Screw |
- |
|
|
|
Application |
Drywall, Particle Board, Wood |