Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Lithonia Lighting |
Catalog Number |
2GR82U6T8AUNVEB8 |
GT2UMV |
Manufacturer Number |
2GR82U6T8AUNVEB8 |
GT2U MV |
Category |
Enhanced Commodity Codes -
Lighting
|
Fluorescent Architectural & SP -
Fluorescent Recessed Architect
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111534 - Lensed troffer
|
39111534 - Lensed troffer
|
UPC/EAN/GTIN |
00623961643842 |
00745975081967 |
Weight per package |
12.1999 (lbs/each) |
12.53 (lbs/each) |
Description |
2GR82U6T8AUNVEB8 2'X2' 2 Lamp Static Lensed Troffer Electr Ballast
Lensed Troffer, U6T8 Bulb Shape, 23-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 277 V, 32 W, Magnetic Ballast, Electronic, 2850 LM Brightness (Lumens), 2G11 Base, 2 Lamps, 1 Ballasts, Cold Rolled Steel Housing Material, Baked White Enamel, Troffer Mount, 12.1999 LB/Ea
|
GT2UMV 2X2 2LMP Static Lensed Troffer, Elec Ballast
Lensed Troffer, U Lamp Bulb Shape, 48 In Length, 24 In Width, 3-1/8 In/7.9 CM Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2600 LM Brightness (Lumens), Bi-Pin Base, 2 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Recessed Mount, 12.2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$107.33 (Each) |
$105.85 (Each) |
Carton/Reel |
$107.33 (1 Each) |
$105.85 (1 Each) |
Standard Packaging/Reel |
$107.33 (1 Each) |
$105.85 (1 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
Magnetic |
Electronic |
Lamp Included |
- |
NO |
Lamp Type |
T8 (Not Included) |
Fluorescent |
Lamp Wattage |
32 W |
32 W |
Material |
Steel |
Steel |
Number of Lamps |
2 |
2 |
Shape |
- |
Rectangular |
Voltage Rating |
120-277V |
120 to 277 v |
Wattage |
- |
124 |
|
Base Type |
2G11 |
Bi-Pin |
Color |
- |
White |
Finish |
Baked White Enamel |
Baked White Enamel |
Housing Material |
Cold rolled steel |
Steel |
Lens Color |
- |
Clear |
Lens Material |
- |
Acrylic |
Style |
(blank) |
Traditional |
|
Height |
3-1/4 in;83 mm |
3-1/8 in/7.9 cm |
Length |
23-15/16 in;610 mm |
48 in;121.9 cm |
Width |
23-3/4 in;603 mm |
24 in;60.1 cm |
|
Description |
2'X2' 2 LAMP STATIC LENSED TROFFER ELECTR BALLAST |
2X2 2LMP STATIC LENSED TROFFER,ELEC BALLAST |
extra long description |
CLS 2GR8-2U6T8A-UNV-EB81-U GR8 2 LM |
LITH GT2U MV Lensed Troffer, 2x2, M |
Features |
The GR8 is a T8-dedicated lensed troffer designed to offer premium performance in a low profile housing. T8 dedication and optimized lamp to lens spacing provides the best in energy efficiency and optical control. The GR8’s shallow, low profile housing is compatible with even highly restrictive plenums. Luminaires are compatible with today’s popular ceiling systems.The GR8 offers great performance and great quality. The series is an excellent choice for commercial offices, schools, hospitals, retail mercha |
Low-profile static luminaire provides general illumination for recessed applications;ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Acrylic Environmental Compatibility table for suitable uses. Attributes: Designed exclusively for use with T8 lamps, electronic ballasts and sockets.CONSTRUCTION — Smooth hemmed sides and smooth, inward formed end flanges for safe handling. Lighter weight fixture allows for safe, easy installation.Standard steel door frame |
Long Description |
Lensed Troffer, U6T8 Bulb Shape, 23-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 277 V, 32 W, Magnetic Ballast, Electronic, 2850 lm Brightness (Lumens), 2G11 Base, 2 Lamps, 1 Ballasts, Cold Rolled Steel Housing Material, Baked White Enamel, Troffer Mount, 12.1999 lb/EA |
Lensed Troffer, U Lamp Bulb Shape, 48 in Length, 24 in Width, 3-1/8 in/7.9 cm Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2600 lm Brightness (Lumens), Bi-Pin Base, 2 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Recessed Mount, 12.2 lb/EA |
Product Type |
GR8 2 LMP, U6, 2X2 FL Trof, Elt Bal, T8 |
Lensed Troffer |
Short Description |
Lensed Troffer, 32 W, Cold Rolled Steel |
2'x2' Lensed Troffer, 32 W, Steel, 56 PL, Ubend, 2 Lamp, Elec Ballast |
Special Features |
Optimized for T8 lamps |
Recessed lensed fixture for grid T-bar ceilings |
|
Brightness (Lumens) |
2850 lm |
2600 lm |
bulb shape |
U6T8 |
U Lamp |
for use with |
Fifth Light System |
T8 Lamps;Electronic Ballasts and Sockets |
Hardware |
- |
Yes |
includes |
Lamp |
- |
Maximum Operating Temperature |
- |
25 |
Mounting Type |
Troffer Mount |
Recessed Mount |
Number of Ballasts |
1 |
1 |
package quantity |
1 ct |
56 PL |
pallet quantity |
- |
56 |
Power Source |
- |
Hardwired |
Socket Type |
- |
Bi-pin: Single |
Standards Met |
UL Listed;cUL Listed |
UL Listed;cUL Listed;CSA Certified |
start type |
Electronic |
Instant Start |
Warranty |
- |
2 |
|
Brand |
METALUX |
Lithonia Lighting |
Manufacturers Part Number |
2GR8-2U6T8A-UNV-EB81-U |
GT2U MV |
sub brand |
GR8 Series |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Recessed Static |
Troffer |
|
|
Weight |
12.1999 lb/EA |
12.2 lb/EA |
|
Application |
Commercial Offices;Schools;Hospitals;Retail Merchandising |
Classroom;Hospital;Open Office;Retail |
environmental conditions |
- |
Indoor |
Mounting |
Flushmount |
Recessed |
standard |
UL/cUL Listed - Damp Location;UL/cUL Listed for Insulation Contact |
UL |