Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
2GR8332AUNVEB81U |
2GR8332AUNVL8735 |
Manufacturer Number |
2GR8-332A-UNV-EB81-U |
2GR8-332A-UNV-L8735-EB81-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Fluorescent Architectural & SP -
Fluorescent Recessed Architect
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111534 - Lensed troffer
|
-
|
UPC/EAN/GTIN |
00662401286805 |
N/A |
Weight per package |
20.4 (lbs/each) |
23 (lbs/each) |
Description |
2GR8332AUNVEB81U 3 Lamp, 2'X4' Static Lensed Troffer Electr Ballast
3 Lamp, 2'X4' Static Lensed Troffer, Cee Listed Electronic Ballast, T8
|
2GR8332AUNVL8735 3 Lamp, 2'X4' Static Lensed Troffer, W/Lamps
Recessed Ceiling Troffer, 3F32T8 Lamp; 3 Lamp(S); Lamp/Ballast Voltage 120 to 277 V; Lamp Wattage 32 W; Lamp Length 48 Inch; Lamp Not Included; (1) Electronic, Instant Start Ballast; #12 Pattern Acrylic Lens; Reinforced Flat White Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$97.98 (Each) |
$91.70 (Each) |
Carton/Reel |
$97.98 (1 Each) |
$91.70 (1 Each) |
Standard Packaging/Reel |
$2,743.44 (28 Each) |
$91.70 (1 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
Instant Start |
- |
Lamp Included |
- |
0 IN |
Lamp Type |
T8 (Not Included) |
3F32T8 |
Lamp Wattage |
- |
32 W |
Material |
Steel |
- |
Number of Lamps |
3 |
3 in |
Voltage Rating |
120-277V |
- |
|
|
|
Additional Information |
- |
APPROVAL UL, CUL |
Commodity Description |
- |
Indoor Lighting - Fluorescent Fixtures |
Description |
3 LAMP, 2'X4' STATIC LENSED TROFFER ELECTR BALLAST |
3 LAMP, 2'X4' STATIC LENSED TROFFER, W/LAMPS |
extra long description |
CLS 2GR8-332A-UNV-EB81-U GR8 3 LMP, |
- |
Long Description |
3 Lamp, 2'x4' Static Lensed Troffer, CEE Listed Electronic Ballast, T8 |
RECESSED CEILING TROFFER, 3F32T8 LAMP; 3 LAMP(S); LAMP/BALLAST VOLTAGE 120 TO 277 V; LAMP WATTAGE 32 W; LAMP LENGTH 48 INCH; LAMP NOT INCLUDED; (1) ELECTRONIC, INSTANT START BALLAST; #12 PATTERN ACRYLIC LENS; REINFORCED FLAT WHITE STEEL |
Product Type |
GR8 3 LMP, 2'X4' FL Trof, Elt Bal, T8 |
Fluorescent Recessed Light Fixture |
Special Features |
Optimized for T8 lamps |
- |
|
Air Function |
- |
STATIC |
Door Type |
- |
REINFORCED FLAT WHITE STEEL |
Lamp Length |
- |
48 INCH |
Lamp/Ballast Voltage |
- |
120 TO 277 V |
Lens Type |
- |
#12 PATTERN ACRYLIC |
Nominal Length |
- |
4 FT |
Nominal Width |
- |
2 FT |
Trim Type |
- |
GRID |
|
Brand |
METALUX COMMERCIAL |
METALUX |
Manufacturers Part Number |
2GR8-332A-UNV-EB81-U |
2GR8-332A-UNV-L8735-EB81-U |
Model |
- |
GR8 |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Recessed Static |
- |
|
|
Application |
lighting |
- |
Mounting |
Flushmount |
- |
standard |
UL/cUL Listed - Damp Location |