Nacogdoches |
80 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Panduit |
Catalog Number |
2HPS |
SBCT2C |
Manufacturer Number |
2HPS |
SBCT2-C |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786200443 |
00074983707706 |
Weight per package |
0.113 (lbs/each) |
1 (lbs/each) |
Description |
2HPS #2 Al-Cu Split Bolt
Type HPS Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 4-8, Conductor Range For Equal Main and Tap Cu or Al 2 Sol-8 Sol, Min Tap With One Max Main 8 Sol, Tin Plated
|
SBCT2C #2 Al Split Bolt Connector
Split Bolt, Copper, Tin Plated, Type SBCT, Dual Rated, #6 STR - #2 STR Awg.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.99 (Each) |
$9.14 (Each) |
Carton/Reel |
$998.90 (100 Each) |
$914.03 (100 Each) |
Standard Packaging/Reel |
$998.90 (100 Each) |
$914.03 (100 Each) |
|
Material |
COPPER ALLOY |
Tin-Plated Copper |
Voltage Rating |
- |
600 V |
|
Conductor Material |
- |
Tin-Plated Copper |
Finish |
Tin Plated |
Tinned |
|
Overall Length |
- |
1.45 in;36.8 mm |
|
Description |
#2 AL-CU SPLIT BOLT |
#2 AL SPLIT BOLT CONNECTOR |
extra long description |
ABB 2HPS HSTRNGTH SPLITBOLT CONN 2- |
PAN SBCT2-C Pan-Lug™ SBCT2-C Mechan |
Long Description |
Type HPS Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 4-8, Conductor Range for Equal Main and Tap CU or AL 2 Sol-8 Sol, Min Tap with One Max Main 8 Sol, Tin Plated |
Split bolt, copper, tin plated, type SBCT, dual rated, #6 STR - #2 STR AWG. |
Product Type |
HSTRNGTH Splitbolt Conn 2-8SLD |
Split Bolt Connector |
Short Description |
- |
Split Bolt Connector, Non-Insulated, 1.45 in;36.8 mm |
similar brands |
- |
Servit® |
Special Features |
Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper |
Made from high strength copper alloy to resist corrosion and provide premium electrical and mechanical performance |
|
for use with |
- |
Combinations of Copper and Aluminum Conductors |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
#2 AWG (Stranded) |
Minimum Conductor Size |
- |
#6 AWG (Stranded) |
package quantity |
- |
100 PK |
Standards Met |
- |
RoHS Compliant;CSA Certified C22.2 No. 65-13;UL Listed |
|
Brand |
Blackburn Mechanical |
Panduit Corporation |
Manufacturers Part Number |
2HPS |
SBCT2C |
sub brand |
- |
Type SBCT |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
Mechanical Split Bolt Connector |
|
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
- |
standard |
UL E9809 |