Nacogdoches |
36,300 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
2RB14XE |
2RB14 |
Manufacturer Number |
2RB14X |
2RB14 |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210807201 |
00786210800202 |
Weight per package |
0.004 (lbs/each) |
0.004 (lbs/each) |
Description |
2RB14XE 16-14 Vinyl Ins Butt Splice
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.13 In Overall Length, 0.200 In Insulation Length, Splice Connector Terminal, 0.004 LB
|
2RB14 16-14 Nylon Ins Butt Splice
Nylon-Insulated Butt Splice, Length 1.19 Inches, Width .21 Inches, Maximum Insulation Diameter .148, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.45 (Each) |
$1.55 (Each) |
Carton/Reel |
$451.20 (1000 Each) |
$155.33 (100 Each) |
Standard Packaging/Reel |
$4,511.99 (10000 Each) |
$155.33 (100 Each) |
|
Material |
Copper |
Copper |
Terminal Type |
Splice Connector |
- |
Voltage Rating |
600 V ac |
600 |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
- |
Finish |
Tin Plated |
Tin Plated |
Insulation Color |
Blue |
- |
Insulation Material |
Vinyl |
- |
|
|
Description |
16-14 VINYL INS BUTT SPLICE |
16-14 NYLON INS BUTT SPLICE |
extra long description |
ABB 2RB14X EXP INS VINYL BUTT SPLCE |
ABB 2RB14 INS NYLON BUTT SPLICE 16- |
Features |
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated. |
- |
Long Description |
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, +105 °C Operating Temperature, 1.13 in Overall Length, 0.200 in Insulation Length, Splice Connector Terminal, 0.004 lb |
Nylon-Insulated Butt Splice, Length 1.19 Inches, Width .21 Inches, Maximum Insulation Diameter .148, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated |
Product Type |
Exp Ins Vinyl Butt Splce, 16-14 Le |
Ins Nylon Butt Splice 16-14 Awg |
Short Description |
#22 to #18 AWG Sta-Kon Butt Splice, Insulated, 600 VAC |
- |
Special Features |
In Butt Splices;The Wires are Butted Together and Crimped at Each End Of The Splice. These Splices are Color-Coded According to Wire Size. |
Nylon insulated splices meet or exceed the requirements of MIL-T-7928. These splices are color-coded according to wire size |
|
Insulated/Non-Insulated |
Insulated |
- |
Insulation Length |
0.200 in |
- |
Maximum Operating Temperature |
+105 °C |
- |
package quantity |
1000 CT;10000 PK |
- |
Standards Met |
UL E9809;CSA |
- |
|
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
2RB14X |
2RB14 |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
Comp & Mech Lugs and Butt Splices |
Type |
Vinyl Insulated Butt Splice |
Nylon Insulated Butt Splice |
|
|
|
Application |
Wire Termination |
- |
standard |
UL E9809 |
UL E9809 |
Temperature Rating |
105 C |
105 C |