Item Comparison: 30092, WWCGRB

Item

30092 - Greenie Grounding Wire Conn, 92 Green, 100/Box - Ideal

30092
Greenie Grounding Wire Conn, 92 Green, 100/Box

$0.39162 Each

$391.62 (1000 Each)

QTY:
Each
Add
WWCGRB - Green Winged Connector - Nsi

WWCGRB
Green Winged Connector

$0.11252 Each

$56.26 (500 Each)

QTY:
Each
Add
Nacogdoches 800 0
All Stores 79,200 325,500
Vendor Ideal Nsi
Catalog Number 30092 WWCGRB
Manufacturer Number 30-092 WWC-GR-B
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Wire Nuts Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121445 - Twist on wire connector
UPC/EAN/GTIN 00783250300921 00662381141286
Weight per package 0.74 (lbs/each) 0.006 (lbs/each)
Description 30092 Greenie Grounding Wire Conn, 92 Green, 100/Box
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0.01 LB
WWCGRB Green Winged Connector
Winged Wire Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Green Insulation Color, +221 °F Operating Temperature, 0.795 In Overall Width, 1.134 In Overall Height, 600 V, 3.15 LB
Minimum Order QTY 100 Unites 500 Unites
Unit/Foot $0.39 (Each) $0.11 (Each)
Carton/Reel $39.16 (100 Each) $56.26 (500 Each)
Standard Packaging/Reel $391.62 (1000 Each) $56.26 (500 Each)
Material Polypropylene Thermoplastic
Number Of Conductors - 1
Terminal Type - Winged
Voltage Rating 600 600
Color Green Green
Conductor Material - Copper
Finish - Thermoplastic
Insulation Color Green Green
Insulation Material - Thermoplastic
Size - H=1.13 - W=.795 - ID=.327
Description GREENIE GROUNDING WIRE CONN, 92 GREEN, 100/BOX GREEN WINGED CONNECTOR
Extra Long Description IDEAL 30-092 GREENIE GROUNDING 92, NSI WWC-GR-B Easy-Twist Winged Tan
Features The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live-action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.The Wing-Nut also features a tough, copolymer, flam Winged Grounding Easy Twist Connector - Bag Of 500.
Long Description Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V ac, 0.01 lb Winged Wire Connector, (2) #14 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Green Insulation Color, +221 °F Operating Temperature, 0.795 in Overall Width, 1.134 in Overall Height, 600 V, 3.15 lb
Product Type Twist-On Wire Connector Winged Wire Connector
Short Description Twist-On Wire Connector, Green, 14 - 10 AWG, 500 per bag Winged Wire Connector, Thermoplastic, Green, 14 to 10 AWG, 500 per bag
Special Features Designed for Making Ground Connections and Bonding Non-Metallic Sheathed Cable Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Made In USA yes yes
Insulated/Non-Insulated - Insulated
Maximum Conductor Size - (5) #12 AWG
Maximum Operating Temperature - +105 °C;+221 °F
Maximum Voltage Rating 600 V ac 600 V
Minimum Conductor Size - (2) #14 AWG
Overall Height - 1.134 in
Overall Width - 0.795 in
Package Quantity 100 CT;1000 PK 500 BG
Standards Met CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant UL E155027;CSA 231168;RoHS;UL 486C Listed
Warranty - 1 YEAR
Wire Type - CU Wire Only
Brand Ideal Nsi Industries
Manufacturers Part Number 30-092 WWCGRB
Sub Brand Greenie(R) Easy-Twist(TM)
Category Description WIRE NUTS WIRE NUTS
Type Twist-On Winged Wire Connectors
Minimum Qty 100 500
Weight 0.01 lb 3.15 lb
Application Insulating or Joining 2 or more conductors Grounding Wire
Environmental Conditions Tough, UL 94V-2 Flame-Retardant Shell 105 C
Standard CSA Certified to C22.2 #188, UL Listed to 467, complies with Federal Specification W-S-610E, RoHS Compliant UL 467
Temperature Rating - 105 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat