Item Comparison: 300IF, 300PS35CL130V

Item

300IF - 300W 130V PS35 Mogul Base Frosted Incand Lamp - Ge

300IF
300W 130V PS35 Mogul Base Frosted Incand Lamp

$10.99 Each

$263.76 (24 Each)

QTY:
Each
Add
300PS35CL130V - 300W 130V PS35 Mogul Base Clear Incand Lamp - Sylvania

300PS35CL130V
300W 130V PS35 Mogul Base Clear Incand Lamp

$17.20 Each

$412.80 (24 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 19 39
Vendor Ge Sylvania
Catalog Number 300IF 300PS35CL130V
Manufacturer Number 300/IF 300PS35/CL-130V/15917
Category Incandescent Lamps - Line A, P, PS Shape Lamps Incandescent Lamps - Line A, P, PS Shape Lamps
Classification Incandescent Incandescent
UNSPSC 39101612 - Incandescent lamps 39101612 - Incandescent lamps
UPC/EAN/GTIN 00043168210799 00046135159176
Weight per package 0.39 (lbs/each) 0.39 (lbs/each)
Description 300IF 300W 130V PS35 Mogul Base Frosted Incand Lamp
Ge PS35
300PS35CL130V 300W 130V PS35 Mogul Base Clear Incand Lamp
Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300WATT 130volt
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.99 (Each) $17.20 (Each)
Carton/Reel $10.99 (1 Each) $17.20 (1 Each)
Standard Packaging/Reel $263.76 (24 Each) $412.80 (24 Each)
Shape - PS35
Voltage Rating 130 WTT 130
Wattage 94414 300
Color FROST -
color rendering index (cri) - 100
color temperature - 2850
Finish Inside Frost Clear
Diameter 4.375 in -
Length 9.37 in -
Description 300W 130V PS35 MOGUL BASE FROSTED INCAND LAMP 300W 130V PS35 MOGUL BASE CLEAR INCAND LAMP
extra long description GEL 300/IF 21079 INCANDESCENT LAMPS SYL 300PS35/CL-130V/15917 300PS35CL
Long Description GE PS35 Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300Watt 130Volt
Product Type 21079 Incandescent Lamps 300PS35CL 130V 24/CS 1/Sku
average life 1000.0 HR 1000
Base Mogul Screw (E39) Mogul
lumens 5.15k lm 5,250
Voltage - 130.00 V
Brand GE SYLVANIA
Manufacturers Part Number 300/IF 300PS35/CL-130V/15917
Category Description INCANDESCENT INCANDESCENT
Type - INCANDESCENT
Status Inactive -
Application Standard IN -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat