Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
300T2 |
ASL3021 |
Manufacturer Number |
300T-2 |
ASL30-21 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381001801 |
00783786410149 |
Weight per package |
0.24 (lbs/each) |
0.3 (lbs/each) |
Description |
300T2 300 Al/Cu Stacked Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea
|
ASL3021 300-6 Panelboard Lug
Panelboard Lug, #6 Awg (Stranded) Conductor Size, 300 Kcmil Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 3 In Overall Length, Screw Terminal, 0.30 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.69 (Each) |
$37.04 (Each) |
Carton/Reel |
$24.69 (1 Each) |
$111.11 (3 Each) |
Standard Packaging/Reel |
$246.92 (10 Each) |
$1,111.06 (30 Each) |
|
Material |
Aluminum |
Aluminum |
Poles |
1 |
- |
Terminal Type |
Screw |
Screw |
Voltage Rating |
600 |
- |
|
Color |
Silver |
- |
Conductor Material |
Aluminum;Copper |
Copper;Aluminum |
Finish |
Aluminum |
Tin Plated |
|
|
Description |
300 AL/CU STACKED MECHANICAL LUG |
300-6 PANELBOARD LUG |
extra long description |
NSI 300T-2 Nema Panel Lug (3) 350-6 |
ABB ASL30-21 AL 2CNDTR 1HOLE MOUNT |
Features |
2 Port Stacked Lug 300 MCM - 6 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75". |
- |
Long Description |
Mechanical Connector, #6 AWG Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 in Overall Length, Screw Terminal, 600 V, 0.2400 lb/EA |
Panelboard Lug, #6 AWG (Stranded) Conductor Size, 300 kcmil Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 3 in Overall Length, Screw Terminal, 0.30 lb/EA |
Product Type |
Mechanical Connector |
Panelboard Lug |
Short Description |
Mechanical Connector, Non-Insulated, 3 in L, 600 V |
Panelboard Lug, Non-Insulated, 3 in L |
Special Features |
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance |
Easy Installation;No Special Tools Required |
|
For Stud Size |
5/16 in |
5/16 in |
for use with |
Wire Termination;Copper and Aluminum Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
300 MCM |
300 kcmil |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#6 AWG |
#6 AWG (Stranded) |
package quantity |
24 CT |
3 CT;30 PK |
Standards Met |
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified |
UL Listed E9809;CSA Certified |
Warranty |
1 YEAR |
- |
|
|
Brand |
Nsi Industries |
Thomas & Betts |
Manufacturers Part Number |
300T-2 |
ASL30-21 |
sub brand |
NSI |
Blackburn |
|
Category Description |
SPLIT BOLTS |
Comp & Mech Lugs and Butt Splices |
Type |
- |
Dual-Rated |
|
Weight |
0.2400 lb/EA |
0.30 lb/EA |
|
environmental conditions |
90 C |
- |
standard |
- |
UL E9809 |
Temperature Rating |
90 C |