Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
30165 |
30065 |
Manufacturer Number |
30-165 |
30-065 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250301652 |
00783250300655 |
Weight per package |
0.25 (lbs/each) |
0.0676 (lbs/each) |
Description |
30165 Twister Al/Cu Wire Conn, Model 65, Purple, 25/Card
Wire Connector, Insulated, Purple Insulation Color, 2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper) Conductors, 600 V Ac, 0.01 LB
|
30065 Twister Al/Cu Wire Conn, Model 65 Purple, 2/Card
Twister Connector, Insulated, Purple Insulation Color, +221 °F Operating Temperature, 2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper) Conductors, 600 V Ac, 0.03 LB
|
|
Minimum Order QTY |
25 Units |
1 Unit |
Unit/Foot |
$5.33 (Each) |
$5.72 (Each) |
Carton/Reel |
$133.33 (25 Each) |
$11.44 (2 Each) |
Standard Packaging/Reel |
$666.66 (125 Each) |
$57.20 (10 Each) |
|
Material |
Flame-Retardant Polypropylene |
Flame-Retardant Polypropylene |
Number of Conductors |
2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper) |
2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper) |
Voltage Rating |
600 |
600 |
|
Color |
Purple |
Purple |
Insulation Color |
Purple |
Purple |
|
Description |
TWISTER AL/CU WIRE CONN, MODEL 65,PURPLE, 25/CARD |
TWISTER AL/CU WIRE CONN, MODEL 65 PURPLE,2/CARD |
extra long description |
IDEAL 30-165 MODEL 65, PURPLE, 25 C |
IDEAL 30-065 MODEL 65, PURPLE, 2 CA |
Features |
The only twist-on for aluminum-to-copper connections.The Twister AL/CU Wire Connector is the only UL Listed aluminum-to-copper twist-on connector that prevents aluminum oxidation while providing a secure connection. Filled with an anti-oxidant compound, the Twister AL/CU easily twists on with swept-wings making a comfortable connection with improved conductivity and cooler connections.The live-action spring expands and contracts with aluminum wire to ensure a secure connection while the hexagonal head make |
The only twist-on for aluminum-to-copper connections.The Twister AL/CU Wire Connector is the only UL Listed aluminum-to-copper twist-on connector that prevents aluminum oxidation while providing a secure connection. Filled with an anti-oxidant compound, the Twister AL/CU easily twists on with swept-wings making a comfortable connection with improved conductivity and cooler connections.The live-action spring expands and contracts with aluminum wire to ensure a secure connection while the hexagonal head make |
Long Description |
Wire Connector, Insulated, Purple Insulation Color, 2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper) Conductors, 600 V ac, 0.01 lb |
Twister Connector, Insulated, Purple Insulation Color, +221 °F Operating Temperature, 2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper) Conductors, 600 V ac, 0.03 lb |
Product Type |
Wire Connector |
Twister Connector |
Short Description |
Wire Connector, Purple, 18 - 12 AWG, 25 per card |
Twister Connector, Purple, 600 VAC |
Special Features |
Aluminum-to-Copper Connector Provides a Secure Connection While Preventing Aluminum Corrosion |
Aluminum-to-Copper Connector Provides a Secure Connection While Preventing Aluminum Corrosion |
|
Insulated/Non-Insulated |
Insulated |
Insulated |
Maximum Operating Temperature |
- |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
600 V ac |
package quantity |
25 CT;125 PK |
10 CT |
Standards Met |
CSA C22.2 #188;UL 486C Listed;UL 467;RoHS |
CSA C22.2 #188;UL 486C Listed;UL 467;RoHS |
Wire Type |
Al/Cu |
Al/Cu |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-165 |
30-065 |
sub brand |
Twister(R) |
Twister(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
|
|
|
Application |
Insulating or Joining 1 or more aluminum to copper conductors |
Insulating or Joining 1 or more aluminum to copper conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA C22.2 #188, UL 486C Listed, UL 467 for grounding and bonding,RoHS |
CSA C22.2 #188, UL 486C Listed, UL 467 for grounding and bonding,RoHS |