Nacogdoches |
600 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Buchanan |
Catalog Number |
30451 |
B2350JR |
Manufacturer Number |
30-451 |
B2-350JR |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Wire Nuts
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250304516 |
00781789452005 |
Weight per package |
0.45 (lbs/each) |
0.0073 (lbs/each) |
Description |
30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
|
B2350JR B-Cap Wire Connector, Model B2 Red, 350/Jar
Buchanan, Wire Connector, B-Cap, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: B2
|
|
Minimum Order QTY |
100 Units |
350 Units |
Unit/Foot |
$0.26 (Each) |
$0.25 (Each) |
Carton/Reel |
$259.79 (1000 Each) |
$521.22 (2100 Each) |
Standard Packaging/Reel |
$259.79 (1000 Each) |
$521.22 (2100 Each) |
|
Material |
Flame-Retardant Polypropylene |
Flame-Retardant Polypropylene |
Number of Conductors |
1 to 6 |
2 to 6 |
Voltage Rating |
600 |
600 |
|
Color |
Yellow |
Red |
Insulation Color |
Yellow |
- |
|
Description |
WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX |
B-CAP WIRE CONNECTOR, MODEL B2 RED, 350/JAR |
extra long description |
IDEAL 30-451 WINGNUT 451 YELLOW, 10 |
IDEAL B2-350JR B-CAP B2 RED, 350 JA |
Features |
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Long Description |
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb |
Buchanan, Wire Connector, B-CAP, Conductor Range: 22 - 8 AWG, 2/18 AWG Min, 5/12 AWG Max, Number Of Conductors: 2 to 6, Material: Flame-retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: B2 |
Product Type |
Twist-On Wingnut |
B-Cap B2 Red, 350 Jar |
Short Description |
Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag |
- |
Special Features |
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage |
Features: Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations; Live-Action Spring Expands To Accept Wire Shape And Size No Pre-Twisting Required; Square-Wire Spring Threads Directly Onto Conductors For Fast, Secure Connections; Deep Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection; Easily Removed For Repeat Usage On Same Size Or Larger Wire Combinations; Green-B Designed For Making Ground Connections And Bonding Non-Metallic She |
|
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
package quantity |
1000 CT |
- |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
- |
|
|
Brand |
Ideal |
Buchanan |
Manufacturers Part Number |
30-451 |
B2-350JR |
sub brand |
Wing-Nut(R) |
B-CAP® |
|
Category Description |
WIRE NUTS |
WIRE NUTS |
Type |
Twist-On |
- |
|
|
|
Application |
Insulating or Joining 2 or more conductors |
Insulating or Joining 1 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant |
CSA C22.2 #188, UL 486C Listed, RoHS |