Nacogdoches |
6,000 |
400 |
All Stores |
|
|
|
Vendor |
Minnesota Mining (3M) |
Ideal |
Catalog Number |
TY |
30451 |
Manufacturer Number |
N/A |
30-451 |
Category |
Unassigned
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Wire Nuts
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
-
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
05113855219 |
00783250304516 |
Weight per package |
0 |
0.45 (lbs/each) |
Description |
TY Performance Plus Wire Connector T/Y+Jug, 500/Jug
|
30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.13 (Each) |
$0.26 (Each) |
Carton/Reel |
$0.13 (1 Each) |
$25.98 (100 Each) |
Standard Packaging/Reel |
$0.13 (1 Each) |
$259.79 (1000 Each) |
|
Material |
- |
Flame-Retardant Polypropylene |
Number of Conductors |
- |
1 to 6 |
Voltage Rating |
- |
600 |
|
Color |
- |
Yellow |
Insulation Color |
- |
Yellow |
|
Description |
PERFORMANCE PLUS WIRE CONNECTOR T/Y+JUG,500/JUG |
WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX |
extra long description |
- |
IDEAL 30-451 WINGNUT 451 YELLOW, 10 |
Features |
- |
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of |
Long Description |
- |
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb |
Product Type |
- |
Twist-On Wingnut |
Short Description |
- |
Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag |
Special Features |
- |
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage |
|
Maximum Operating Temperature |
- |
+105 °C;+221 °F |
Maximum Voltage Rating |
- |
600 V ac |
package quantity |
- |
1000 CT |
Standards Met |
- |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
|
|
Brand |
Minnesota Mining (3M) |
Ideal |
Manufacturers Part Number |
- |
30-451 |
sub brand |
- |
Wing-Nut(R) |
|
Category Description |
WIRE NUTS |
Datacom Wiring Devices and Accessories |
Type |
- |
Twist-On |
|
minimum qty |
- |
100 |
Status |
Inactive |
- |
|
|
Application |
- |
Insulating or Joining 2 or more conductors |
environmental conditions |
- |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
- |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant |