Nacogdoches |
300 |
400 |
All Stores |
|
|
|
Vendor |
Buchanan |
Ideal |
Catalog Number |
WT41 |
30451 |
Manufacturer Number |
WT4-1 |
30-451 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789610061 |
00783250304516 |
Weight per package |
0.41 (lbs/each) |
0.45 (lbs/each) |
Description |
WT41 Wiretwist Wire Connector, WT4 Yellow, 100/Box
Wire Twist Connector, (2) #18 Awg Conductor Size, (2) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 600 V Ac, 0.41 LB
|
30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.17 (Each) |
$0.26 (Each) |
Carton/Reel |
$16.88 (100 Each) |
$25.98 (100 Each) |
Standard Packaging/Reel |
$168.80 (1000 Each) |
$259.79 (1000 Each) |
|
Material |
Flame-Retardant Polypropylene |
Flame-Retardant Polypropylene |
Number of Conductors |
2 to 5 |
1 to 6 |
Voltage Rating |
600 |
600 |
|
Color |
Yellow |
Yellow |
Insulation Color |
Yellow |
Yellow |
|
Description |
WIRETWIST WIRE CONNECTOR, WT4 YELLOW, 100/BOX |
WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX |
extra long description |
IDEAL WT4-1 WIRE-TWIST CONN.,YELLOW |
IDEAL 30-451 WINGNUT 451 YELLOW, 10 |
Features |
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing |
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of |
Long Description |
Wire Twist Connector, (2) #18 AWG Conductor Size, (2) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 600 V ac, 0.41 lb |
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb |
Product Type |
Wire Twist Connector |
Twist-On Wingnut |
Short Description |
Wire Twist Connector, Yellow, 18 - 10 AWG, 100 per box |
Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag |
Special Features |
Five Color-Coded Models Cover Common Construction Wire Ranges |
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage |
|
Maximum Conductor Size |
(2) #12 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
600 V ac |
Minimum Conductor Size |
(2) #18 AWG |
- |
package quantity |
100 BX |
1000 CT |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
WT4-1 |
30-451 |
sub brand |
WireTwist(TM) |
Wing-Nut(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
- |
Twist-On |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 2 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant |