Nacogdoches |
400 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Nsi |
Catalog Number |
30451 |
WWCRC |
Manufacturer Number |
30-451 |
WWC-R-C |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00783250304516 |
00662381361745 |
Weight per package |
0.45 (lbs/each) |
0.79 (lbs/each) |
Description |
30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
|
WWCRC Red Wing Wire Connector 100/BK
Winged Wire Connector, (3) #16 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 In Overall Width, 1.252 In Overall Height, 600 V, 0.79 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.26 (Each) |
$0.29 (Each) |
Carton/Reel |
$25.98 (100 Each) |
$0.29 (1 Each) |
Standard Packaging/Reel |
$259.79 (1000 Each) |
$29.46 (100 Each) |
|
Material |
Flame-Retardant Polypropylene |
Thermoplastic |
Number of Conductors |
1 to 6 |
1 |
Terminal Type |
- |
Winged |
Voltage Rating |
600 |
600 V |
|
Color |
Yellow |
Red |
Conductor Material |
- |
Copper |
Finish |
- |
Thermoplastic |
Insulation Color |
Yellow |
Red |
Insulation Material |
- |
Thermoplastic |
|
Description |
WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX |
RED WING WIRE CONNECTOR 100/BK |
extra long description |
IDEAL 30-451 WINGNUT 451 YELLOW, 10 |
NSI WWC-R-C WW Glass Cloth Tape .75 |
Features |
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of |
Winged Red Easy Twist, 18-8 AWG - Carton Of 100. |
Long Description |
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb |
Winged Wire Connector, (3) #16 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 in Overall Width, 1.252 in Overall Height, 600 V, 0.79 lb |
Product Type |
Twist-On Wingnut |
Winged Wire Connector |
Short Description |
Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag |
Winged Wire Connector, Thermoplastic, Red, 18 to 8 AWG, 500 per bag |
Special Features |
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage |
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors |
|
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
- |
(5) #12 AWG |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
600 V |
Minimum Conductor Size |
- |
(3) #16 AWG |
Overall Height |
- |
1.252 in |
Overall Width |
- |
0.906 in |
package quantity |
1000 CT |
1000 CA |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
UL E155027;CSA 231168;RoHS;UL 486C Listed |
Warranty |
- |
1 YEAR |
Wire Type |
- |
CU Wire Only |
|
|
Brand |
Ideal |
Nsi Industries |
Manufacturers Part Number |
30-451 |
WWC-R-C |
sub brand |
Wing-Nut(R) |
Easy-Twist(TM) |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
Twist-On |
- |
|
|
|
Application |
Insulating or Joining 2 or more conductors |
- |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
105 C |
standard |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant |
- |
Temperature Rating |
- |
105 C |