Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
30341J |
30641 |
Manufacturer Number |
30-341J |
30-641 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250216741 |
00783250306411 |
Weight per package |
0.0047 (lbs/each) |
2.35 (lbs/each) |
Description |
30341J Twister Wire Conn, Model 341 Tan, 750/Jar
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 3.52 LB
|
30641 Twister Wire Conn, Model 341 Tan, 500/Bag
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 2.35 LB
|
|
Minimum Order QTY |
750 Units |
500 Units |
Unit/Foot |
$0.20 (Each) |
$0.19 (Each) |
Carton/Reel |
$152.55 (750 Each) |
$94.50 (500 Each) |
Standard Packaging/Reel |
$610.20 (3000 Each) |
$944.95 (5000 Each) |
|
Material |
Flame-Retardant Polypropylene |
Flame-Retardant Polypropylene |
Number of Conductors |
1 to 6 |
1 to 6 |
Voltage Rating |
600 |
600 |
|
Color |
Tan |
Tan |
Insulation Color |
Tan |
Tan |
|
Description |
TWISTER WIRE CONN, MODEL 341 TAN, 750/JAR |
TWISTER WIRE CONN, MODEL 341 TAN, 500/BAG |
extra long description |
IDEAL 30-341J TWISTER 341 TAN, 750 |
IDEAL 30-641 TWISTER 341 TAN, 500 B |
Features |
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres |
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres |
Long Description |
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V ac, 3.52 lb |
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V ac, 2.35 lb |
Product Type |
Twister Connector |
Twister Connector |
Short Description |
Twister Connector, Tan, 22 - 8 AWG, 750 per jar |
Twister Connector, Tan, 22 - 8 AWG, 750 per jar |
Special Features |
Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From as Small as 22 AWG to as Large as 6 AWG |
Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From as Small as 22 AWG to as Large as 6 AWG |
|
Maximum Voltage Rating |
600 V ac |
600 V ac |
package quantity |
750 JR |
500 BG |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS |
CSA C22.2 #188;UL 486C Listed;RoHS |
Wire Type |
Cu/Cu |
Cu/Cu |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-341J |
30-641 |
sub brand |
Twister(R) |
Twister(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 1 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA C22.2 #188, UL 486C Listed, RoHS |