Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Klein Tools |
Catalog Number |
31057 |
56334 |
Manufacturer Number |
31-057 |
56334 |
Category |
Installation Tools & Supplies -
Fishing Equipment
|
Unassigned
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27113101 - Fish tape
|
27113101 - Fish tape
|
UPC/EAN/GTIN |
00783250310579 |
00092644563348 |
Weight per package |
7.8 (lbs/each) |
7.88 (lbs/each) |
Description |
31057 Tuff-Grip Pro Fish Tape, 240' X 1/8" X .060"
Fish Tape, 0.060 In Thickness, 240 FT Length, 1/2 In Width, 1600 LB Tensile Strength, Formed Hook Tape End, Carbon Steel, 240 V Ac, 7.8 LB
|
56334 Steel Fish Tape, 1/8" X 240-Foot
The Klein Tools' 240-Foot High Carbon Steel Fish Tape Is Perfect For Wire Runs Associated With Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. A Multiple-Position Handle Allows For A Firm, Steady Grip As You Pull or Rewind The Tape. The Unique Interior Case Shape Combines The Leverage Of Square Cases and The Comfort Of Round Cases, Which Makes Rewinding Tape After A Long Run Easier. The Tape Features Laser-Etch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$92.09 (Each) |
$94.11 (Each) |
Carton/Reel |
$92.09 (1 Each) |
$94.11 (1 Each) |
Standard Packaging/Reel |
$92.09 (1 Each) |
$470.55 (5 Each) |
|
Material |
Carbon Steel |
Steel |
Voltage Rating |
240 V ac |
- |
|
|
Diameter |
- |
13" (33 cm) |
Length |
240 |
- |
Overall Length |
- |
1.85" (4.7 cm) |
Thickness |
0.060 in |
- |
Width |
1/2 in |
- |
|
Description |
TUFF-GRIP PRO FISH TAPE, 240' X 1/8" X .060" |
STEEL FISH TAPE, 1/8" X 240-FOOT |
extra long description |
IDEAL 31-057 Fish Tape,IDEAL,Blued- |
KLEIN 56334 240' Steel Fish Tape |
Features |
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel also provides rust and corrosion resistance for longer life. The Tuff-Grip Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available. |
The Klein Tools' 240-Foot High Carbon Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etch |
Long Description |
Fish Tape, 0.060 in Thickness, 240 ft Length, 1/2 in Width, 1600 lb Tensile Strength, Formed Hook Tape End, Carbon Steel, 240 V ac, 7.8 lb |
The Klein Tools' 240-Foot High Carbon Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etch |
Product Type |
Fish Tape |
240' Steel Fish Tape |
Short Description |
Fish Tape, Carbon Steel, 240' X 1/8" Steel |
- |
Special Features |
Laser Etched in 12 in Increments to Provide Instant Conduit Length;Unique Finish is Non-Oily and Resists Rust;Industry's Straightest Wire;Stiffer for Long Runs;Highest Grade Carbon Steel;Tensile Strength 1,600 lb;Multiple Options in Width, Length and Eyelet for Ease of Use;Case Diameter: 12 in;Replacement Tape: 31-036 |
Optimized Housing Design, High Carbon Steel |
|
for use with |
Glove |
- |
media |
- |
Yes |
Overall Height |
- |
16.21" (41.2 cm) |
Overall Width |
- |
12.35" (31.4 cm) |
package quantity |
1 ct |
- |
tape end |
Formed Hook |
Double Loop Steel |
Tape Size |
- |
240' x 1/8" x 0.062" (73.2 m x 0.3 cm x 0.2 cm) |
Tensile Strength |
1600 |
— |
|
|
Brand |
Ideal |
Klein Tools |
Manufacturers Part Number |
31-057 |
56334 |
sub brand |
Blued-Steel, Tuff-Grip Pro |
- |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
- |
Steel Fish Tape |
|
Weight |
7.8 lb |
7.9 lb (3.6 kg) |
|
Application |
- |
Wire Pulling |
standard |
- |
— |