Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Greenlee |
Catalog Number |
31347 |
435 |
Manufacturer Number |
31-347 |
435 |
Category |
Tool Kits -
Miscellaneous Hand Tools
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111801 - Tape measures
|
27113101 - Fish tape
|
UPC/EAN/GTIN |
00783250313471 |
00783310215622 |
Weight per package |
4.645 (lbs/each) |
3.5 (lbs/each) |
Description |
31347 Conduit Measuring Tape, 3, 000'
Conduit Measuring Tape, 3000 FT Overall Length, 4.65 LB
|
435 Tape, Measure 3/16" Poly(21562)
Polyester Conduit Measuring Tape, 3/16" X 3000' (44./MM X 914M). Fish and Measure Conduit Runs In One Operation. Permanently Printed Measurements Every Foot From Zero to 3000' (914 M). Made Of Strong, Waterproof Polyester.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$112.33 (Each) |
$105.97 (Each) |
Carton/Reel |
$112.33 (1 Each) |
$105.97 (1 Each) |
Standard Packaging/Reel |
$112.33 (1 Each) |
$423.88 (4 Each) |
|
|
Length |
3,000 |
3,000 |
Overall Length |
3000 ft |
- |
Width |
- |
0.1875 |
|
Description |
CONDUIT MEASURING TAPE, 3,000' |
TAPE,MEASURE 3/16" POLY(21562) |
extra long description |
- |
GRN 435 TAPE-MEASURING 3/16" POLY ( |
Features |
IDEAL Conduit measuring tape measuring 3000 ft has easy-to-read markings in sequential one-foot increments. It has tensile strength of 160 lbs. and offers quick and accurate measurement of conduit runs. Tape will not rot or mildew and pulls rope through raceways without stretching. |
- |
Long Description |
Conduit Measuring Tape, 3000 ft Overall Length, 4.65 lb |
Polyester Conduit Measuring Tape, 3/16" x 3000' (44./mm x 914m). Fish and measure conduit runs in one operation. Permanently printed measurements every foot from zero to 3000' (914 m). Made of strong, waterproof polyester. |
Product Type |
Conduit Measuring Tape |
Tape-Measuring 3/16" Poly (21562) |
Short Description |
Conduit Measuring Tape, 3000 ft |
- |
Special Features |
Features:Provides Quick and Accurate Measurement Of Conduit Runs;Easy-To-Read Markings In Sequential One-Foot Increments;160 Lb Tensile Strength;Pulls Rope Through Raceways Without Stretching;Dispenser Features Built-In Cutter, Handle, Non-Skid Base |
- |
|
|
Tensile Strength |
- |
170.000 LB (756.000 KN) Average Breaking Strength |
|
Brand |
Ideal |
GREENLEE |
Manufacturers Part Number |
31-347 |
- |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
CONDUIT |
- |
|
|
Weight |
4.65 lb |
4.400 LB (2.000 KG) |
|
Application |
- |
For Conduit Measurement |
standard |
RoHS |